Shop All Wet Dry Vacuums
Delfin Industrial
DG 50 SEV402 V404H Industrial Vacuum System - 230/460V 3 Phase
Mfr # 160V404H
Zoro # G011788468
product price: $19,182.99
/ea
Free Shipping & Returns
$19,182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delfin Industrial
- MFR # 160V404H
- Zoro # G011788468
- Country of Origin China
- Category Wet Dry Vacuums
Description
Ensure a clean industrial environment with this Delfin Industrial DG 50 SEV402 V404H industrial vacuum system. Due to a high waterlift this unit is ideal for moving high bulk density and heavier products. It is compact and portable and it has a powder-coated steel construction for added durability. It uses a polyester antistatic class M star filter with a large filter surface to easily catch particulates without clogging. Plus with an integrated cleaning system this unit stays clean and sanitary without contamination.This vacuum uses a 2-stage side channel blower rated for continuous use and no maintenance up to 30000 hours. A pressure relief valve prevents clogging and a performance indicator light is used to indicate when the unit is running. This unit is complete with a removable stainless steel collection tank that is easy to empty and has a two-handed safety release for safe operation. This unit requires a 230/460V 3 phase electrical connection for operation.Overall Dimensions:Length: 46''Width: 26''Height: 57''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIMAN W108 22 oz. Trigger Spray Stainless Steel Cleaner & Polish, 6PK (588WM108)
- AMETEK VAC MOTOR - TF 120V 1STG 5.7 - 116881-50 (116455-50)
- TOUGH GUY Scratch Brush, 7 1/2 in L Handle, 1 27/64 in L Brush, Black, Wood, 7 3/4 in L Overall, 5 PK (1VAG5)
- KOHLER Elongated 13-Gallon Step Can (23826-ST)
- DELFIN INDUSTRIAL Industrial Wet/Dry Vacuum (MISTRAL 802 WD)
- VACMASTER 10 gal. Wet/Dry Vacuum with Detachable Blower (VBVA1010PF)
- JANITIZED Shop-Vacuum 90672, PK2 (90672)
- GUARDAIR PulseAir 55 Gallon Dual B Vacuum Unit (N552BCNEDPA)
- GUARDAIR Pneumatic Vaccum (PQ55C200NED)
- GUARDAIR Material Mover Kit, 2-1/2" dia. (MM460)
- DUSTLESS TECHNOLOGIES D1603 Dust Extractor, 1-1/2" Hose Dia., Standard 130.9 cfm (D1603)
- Delfin Industrial Wet Dry Vacuums