Shop All Upright Vacuums
Delfin Industrial
Delfin HEPA Vacuum - 5.3 Gallon 1.5 HP
Mfr # V1101H
Zoro # G108661315
product price: $11,314.99
/ea
Free Shipping & Returns
$11,314.99
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
- Brand Delfin Industrial
- MFR # V1101H
- Zoro # G108661315
- Country of Origin Italy
- Category Upright Vacuums
Description
The mistral 201 bl d2 industrial vacuum system is nrtl certified for cleaning in class ii, divison 2, groups f & g environments. Lightweight vacuum designed for top performance. Ideal for small-medium dust particles with potentially combustible properties. A brushless motor, polyester antistatic class m filter with additional hepa h14 makes this a safe system for your environment. features: compact and portable spark-free brushless motor up to 10,000 hour life expectancy constructed of powder coated steel removable aisi304 stainless steel collection bin bonding and grounding dustop reverse pulse filter cleaning system performance indicator light
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- KIMBERLY-CLARK PROFESSIONAL Comfort Touch, 2 Ply Facial Tissue, 36 Boxes, 90 Sheets per Box (21270)
- SCRUBBING BUBBLES Mrs. Meyer's Clean Day Lemon Verbena Scent Organic Baking Soda Cleaner Cream 12 oz (70191)
- BOARDWALK Cleaning Brushes, 3.5 in L Handle, 5.5 in L Brush, Cream, Plastic (BWK4408)
- SG TOOL AID Easy Grip Brass Brush (17180)
- SANITAIRE TRADITION Upright Vacuum SC886F, 12" Cleaning Path, Red (SC886G)
- CLEANMAX Zoom Lightweight Upright Vacuum with Belt Protection (ZM-700)
- HOOVER CO Hoover, Hushtone Vacuum Cleaner With Intellibelt, 15in, Orange/gray (CH54115)
- MAKITA Upright Vacuum, 67cfm, HEPA, 1 1/4gal. (XCV19Z)
- HOOVER COMMERCIAL HushTone Vacuum Cleaner with Intellibelt, 15", Orange/Gray (CH54115)
- BISSELL COMMERCIAL Bissell BigGreen BG23 Commercial Manual Sweeper, 7-1/2in Cleaning Width (BG23**)
- BISSELL COMMERCIAL BISSELL COMMERCIAL Commercial Upright Vacuum (BG101H)
- Delfin Industrial Upright Vacuums