Shop All Vacuum Accessories
Delfin Industrial
Cone Nozzle, 50mm (2"), Rubber Antistati
Mfr # SL.0022.0000
Zoro # G700404020
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delfin Industrial
- MFR # SL.0022.0000
- Zoro # G700404020
- Country of Origin Italy
- Category Vacuum Accessories
Details
Item | Cone Nozzle,50mm (2"),Rubber Antistati |
Description
Cone Nozzle,50mm (2 In.),Rubber Antistati
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scrubbing Pad, 28 In x 14 In, Blue, PK10 (5300-28x14)
- 3M Self-Stick Liquid Protection Fabric Roll (DIRTTRAP-BLUE-RW-14" X 25FT)
- DRILLBRUSH Drill Brush - Scrub Pads - Bathroom Accessories - Cleaning Supplies - (P4-3RU-3V-QC-DB)
- TOUGH GUY Microfiber Cloth Wipe 16" x 16", Green (46U235)
- DELFIN INDUSTRIAL Hose, 10, Black Helix conduc, 50mm(2") (FH0031.50.10)
- DELFIN INDUSTRIAL Vacuum to Hose Connection, Reducer 80/50 (SL.0158.0020)
- DELFIN INDUSTRIAL Wheeled Floor Brush W/ Bristles, 550mm ( (TA.0144.0000)
- DELFIN INDUSTRIAL Hose, 20, Gray Helix, gener, 50mm(2") (FH0025.50.20)
- DELFIN INDUSTRIAL Vacuum to Hose Connection, 50/50mm (SL.1218.0011)
- DELFIN INDUSTRIAL Hose, Antistatic, Black, 20, 50mm(2") (FH0027.50.20)
- GREEN KLEAN MICROPLUS Green Klean MicroPlus For Ridgid VF3501 High Efficiency Paper- Dry Pickup Pack of 10 (GK-3501)
- Delfin Industrial Vacuum Accessories