Shop All Wet Dry Vacuums
Delfin Industrial
Airex 80 W 2V-2G V723 Air-Powered Flammable Liquids ATEX Vacuum
Mfr # 160V723
Zoro # G111788474
product price: $16,030.99
/ea
Free Shipping & Returns
$16,030.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delfin Industrial
- MFR # 160V723
- Zoro # G111788474
- Country of Origin China
- Category Wet Dry Vacuums
Description
Ensure a clean industrial environment with this Delfin Industrial Airex 80 W 2V-2G V723 air-powered flammable liquids ATEX vacuum. This unit is ideal for cleaning up flammable liquids in potentially explosive environments and it is also ATEX certified for Zone 22 applications. It is compact and portable and it has a durable stainless steel construction. It uses a polyester antistatic class M filter and a secondary activated carbon filter for filtration.This vacuum has a 2-unit Venturi system for continuous maintenance-free use and routine cleaning. It is efficient with low air consumption when operating. It uses bonding and grounding to ensure energy is sent to the ground instead of the equipment or operators. This unit also includes a liquid shut-off valve for added safety and a discharge hose for quick and easy emptying. It has a removable 21 gallon collection tank that can easily be emptied once full. It requires a 3/8'' air supply hose for operation.Overall Dimensions:Length: 21''Width: 24''Height: 43''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Sorbents, 21 gal, 15 in x 19 in, Oil, White, Polypropylene (35ZR06)
- GOLDEN STAR 1.25 in Wet Mop, Blue, PK3, AWM66MB-3PK (AWM66MB-3PK)
- FLEXCART Plunger, 25 in Hand L, Flange (CC-100)
- PURELL Purell Fragrance Free Scent Antibacterial Advanced Hand Sanitizer Refill 40.5 oz (5392-02)
- DELFIN INDUSTRIAL Industrial Wet/Dry Vacuum (MISTRAL 802 WD)
- TORNADO Vacuum Belt, Zoom, Bulk REV, ULW (B014-0814B)
- SHOP-VAC Shop Vacuum, 10 gal, Plastic, 175 cfm (9627006)
- B & K Ash Vacuum 6.5 Gal (AV-15E)
- CLEVA VM Wet Dry Vac Beast 5Gal (VFB511B0201)
- NILFISK Single Phase Heavy Duty Filtered Vacuum (1-S3/50N1AP50KT)
- FEIN Hepa Flat Vac Filter (31345060010)
- Delfin Industrial Wet Dry Vacuums