Shop All Wet Dry Vacuums
Delfin Industrial
Airex 45 2V V727 Air-Powered ATEX Certified Professional Dry Vacuum
Mfr # 160V727
Zoro # G111788450
product price: $12,735.99
/ea
Free Shipping & Returns
$12,735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delfin Industrial
- MFR # 160V727
- Zoro # G111788450
- Country of Origin China
- Category Wet Dry Vacuums
Description
Ensure a clean industrial environment with this Delfin Industrial Airex 45 2V V727 air-powered ATEX certified professional dry vacuum. This air-powered unit is ideal for removing dust without the need for electric energy. It is ATEX certified for Zone 1 2 21 and 22 environments and it is also NFPA compliant for Class I Division 2 Group D and Class II Divisions 1 and 2 Group E F and G requirements. It is lightweight compact and portable and it has a durable stainless steel construction. It uses a polyester antistatic class M filter for filtration. Plus it has an integrated filter cleaning system to eliminate the risk of contamination.This vacuum has a 2-unit Venturi system for continuous maintenance-free use. It is efficient with low air consumption when operating. It uses bonding and grounding to ensure energy is sent to the ground instead of the equipment or operators. This vacuum also has a removable 12 gallon collection tank that can easily be emptied once full and an accessory basket to hold various tools. It requires a 3/8'' air supply hose for operation.Overall Dimensions:Length: 22''Width: 28''Height: 50''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAWN Dishwashing Liquid, Original, 1 Gallon, , Blue, PK 4 (PGC57445CT)
- SPILFYTER Sorbents, 34 gal, 16 in x 18 in, Oil, Blue, Polypropylene (M-75)
- DYMON Cleaners & Detergents, Aerosol Spray, Neutral, 12 PK (08020)
- TOUGH GUY Side by Side Tissue Dispenser (4YRE4)
- DELFIN INDUSTRIAL Industrial Wet/Dry Vacuum (MISTRAL 802 WD)
- RIDGID Portable Wet/Dry Vacuum, 4 gal., 1-7/8" Hose Dia., Fine Dust Filter (4000RV)
- VAC-U-MAX Industrial Wet Vacuum (TLS271)
- NILFISK Contractor Built-In Pump Shop Vacuum, 1-1/2" Hose Dia., Standard (302001541)
- BISSELL Garage Pro Wet/Dry Wall-Mount Vacuum (18P03)
- ATRIX Dry Vacuum, 20" L (VACO22VDC)
- MILWAUKEE TOOL Dual Shop Vac, 3-in-1 Brush, 2-in-1 Brush (0920-20, 49-90-2023, 49-90-2028)
- Delfin Industrial Wet Dry Vacuums