No Product Image Available

Delfield

N8678-FWP FlexiWell 78'' Combination Hot / Cold 5 Pan Drop-In Food Well


product price: $30,070.99
/ea
Item requires special delivery charges. A $335.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep your food hot or cold throughout the day with this Delfield N8678-FWP FlexiWell 78'' combination hot / cold 5 pan drop-in food well! With independently operated wells that can be adjusted to serve hot or cold food this unit offers the versatility your establishment needs for successful food service. The wells feature a stainless steel immersion heater for wet-only heating operation. Plus this unit features adjustable pan support with flush mounting for hot operation or 2'' recessed cooling for cold operation.**A remote control panel features a 3-way Hot / Cold / Off power switch for easy operation and a thermostat to help monitor temperatures. For your safety the immersion heater has a high limit safety switch to automatically shut off the heater and illuminate the control panel pilot light. This unit accommodates 5 6'' deep 12'' x 20'' pans to ensure all your food storage needs are met and includes adapter bars to adjust the unit accordingly. With a galvanized steel exterior and stainless steel top 1'' drain with screen and louver included this unit is durable and comes with everything you need for easy operation. High-density foamed-in-place polyurethane insulation helps lower energy costs while environmentally friendly R290 refrigerant keeps your unit cold when cooling is needed. A push-in flange gasket is included for added security on the unit's pipes. This unit requires a 120V cold connection and 208 - 240V hot connection.**Overall Dimensions:*Width: 78''*Depth: 26''*Height: 26''**Cutout Dimensions:*Width: 77''*Depth: 25''**Louver Cutout Dimensions:*Width: 20''*Depth: 23 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.