No Product Image Available
Delfield

N8130BP Two Pan Drop In Refrigerated Cold Food Well


product price: $8,648.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Delfield N8130BP two pan drop in refrigerated cold food well is a dependable and professional way to present salad fruit gelatin desserts and other cold foods at your buffet! This refrigerated cold food well reliably keeps your most famous chilled creations at a safe even temperature until customers empty the pan and are ready for more.**Thanks to its included adapter bar this cold food well can hold two full size 12'' x 20'' food pans up to 6'' deep at food safe holding temperatures for an extended period of time. Its bottom-mounted 1/6 hp compressor circulates R290 refrigerant to keep the pan's contents chilled. This specialized refrigerant has an ozone depletion potential ODP of 0 and a global warming potential GWP of 3 making it an environmentally-responsible choice for your business. This model can also cool food using ice for unmatched versatility and greater energy savings.**This stainless steel drop in refrigerated cold food well is insulated with high-density foam that guarantees superior temperature retention and an included fitted flange gasket allows you to snugly install this food well into your countertop. The cold food well requires a 29 3/4'' x 25'' cutout. It also requires a 115V electrical connection for operation.**Overall Dimensions:*Width: 30 3/4''*Depth: 26''*Height including compressor: 21 7/8''**Cutout Dimensions:*Width: 29 3/4''*Depth: 25''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.