Shop All Food Service Appliance Parts
Delfield
Gasket, 13 in. x 30 in.
Mfr # 1702522
Zoro # G0279058
original price:
$29.35
2% off
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 400F12, 400F404A, 400R12, 400R22, 400R404A, 401, 402, 403, 406, 4062H, 406CA, 406CADHL, 406CP, 406DHL, 406STAR2, 407, 407CA
- Fits Brand Delfield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delfield
- MFR # 1702522
- Zoro # G0279058
- UPC # 92145477533
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Item | Gasket, 13" x 30" |
For Use With Mfr. Model Number | 400F12, 400F404A, 400R12, 400R22, 400R404A, 401, 402, 403, 406, 4062H, 406CA, 406CADHL, 406CP, 406DHL, 406STAR2, 407, 407CA |
Fits Brand | Delfield |
Description
Gasket, 13 In. x 30 In., For Use With Mfr. Model Number 400F12, 400F404A, 400R12, 400R22, 400R404A, 401, 402, 403, 406, 4062H, 406CA, 406CADHL, 406CP, 406DHL, 406STAR2, 407, 407CA, Fits Brand Delfield
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCER CUTLERY Diamond Sharpening Steel, 12 In. (M15912)
- VULCAN HART Door Chain Assy (00-343608-00002)
- OLD EL PASO Old El Paso Taco Shells 10 Count 4.7 oz., PK12 (46000-27918)
- WHITE CAP White Cap Aerosol Release Pan Spray 21.5 oz., PK6 (20625WCP)
- DELFIELD Probe Temp 59 Lg (2194836)
- DELFIELD Gasket, 25 1/2 in. x 28 5/16 in. (1702562)
- DELFIELD Relay, Comp, 3527163 Danfoss Pn (3520011)
- DELFIELD Gasket, 24 3/4 in. x 27 1/2 in. (1702623)
- DELFIELD Kason® - 10218000012 Hinge, Door - Edgemnt (3233999)
- DELFIELD Timer, Defrost (3516156)
- STAR MANUFACTURING Warmer Element 240V 825W 6" Dia. (506273)
- Delfield Food Service Appliance Parts