Shop All Control Parts
Delfield
Evaporator Fan Blade, 5.56", 0.18" Bore
Mfr # 3517390
Zoro # G8481299
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Delfield
- For Use With Mfr. Model Number 6000XL, 6025-HG, 6025-S, 6025-XLS, 6025XL-G, 6025XL-GH, 6025XL-S, 6025XL-S-MD1, 6025XL-S4-MD1, 6025XL-SH, 6025XL-SH-MD1, 6025XL-SH-MD8, 6025XLR-G, 6025XLR-GH, 6025XLR-S, 6025XLR-SH, 6025XLSH, 6051-HG, 6051-S, 6051-SDT, 6051-SL, 6051XL-G, 6051XL-GH, 6051XL-GH-47, 6051XL-S, 6051XL-S-MD1, 6051XL-SH, 6051XL-SH-MD1, 6051XLR-G, 6051XLR-GH, 6051XLR-S, 6051XLR-SH, 6076-HG, 6076-S, 6076-SDT, 6076XL-G, 6076XL-GH, 6076XL-S, 6076XL-SH, 6076XL-SH-MD1, 6076XLR-G, 6076XLR-GH, 6076XLR-S, 6076XLR-SH
- For Use With Refrigerator/Freezer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delfield
- MFR # 3517390
- Zoro # G8481299
- Country of Origin United States
- Category Control Parts
Details
Fits Brand | Delfield |
For Use With Mfr. Model Number | 6000XL, 6025-HG, 6025-S, 6025-XLS, 6025XL-G, 6025XL-GH, 6025XL-S, 6025XL-S-MD1, 6025XL-S4-MD1, 6025XL-SH, 6025XL-SH-MD1, 6025XL-SH-MD8, 6025XLR-G, 6025XLR-GH, 6025XLR-S, 6025XLR-SH, 6025XLSH, 6051-HG, 6051-S, 6051-SDT, 6051-SL, 6051XL-G, 6051XL-GH, 6051XL-GH-47, 6051XL-S, 6051XL-S-MD1, 6051XL-SH, 6051XL-SH-MD1, 6051XLR-G, 6051XLR-GH, 6051XLR-S, 6051XLR-SH, 6076-HG, 6076-S, 6076-SDT, 6076XL-G, 6076XL-GH, 6076XL-S, 6076XL-SH, 6076XL-SH-MD1, 6076XLR-G, 6076XLR-GH, 6076XLR-S, 6076XLR-SH |
Item | Evaporator Fan Blade, 5.56", 0.18" Bore |
For Use With | Refrigerator/Freezer |
Description
Evaporator Fan Blade, 5.56 In., 0.18 In. Bore
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Fan/Light Control Dual Slide, 120V, 1 Pole (S2-LFSQ-IV)
- EKENA MILLWORK 3" Lifetime Vinyl Painted Screws, Forest Green (12/Bag) (LVPS0012FG)
- 3M FLASHING TAPE 4""W 75'L (8067-4)
- BEACON MORRIS Assembled Baseboard Enclosure, 72 In. L (TP20-06)
- CARRIER Control Board (HH84AA020)
- ERIE Rebuild Repair Kit (630-240-1)
- INTERMATIC Time Switch 120-277V Dpdt 7Day 24Hour (GM40AV-W)
- ERIE Spring Return Motor, 277V (30-118-T)
- ERIE Spring Return Motor, 24V (30-118-A)
- LENNOX Enthalpy Sensor (54G44)
- ERIE Change Over Switch, 36" (680-243-5)
- Delfield Control Parts