Delfield

Door Gasket, 14-7/8" x 15"


product price: $17.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Fits Brand Delfield
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Delfield
  • MFR # TBP30004
  • Zoro # G7890158
  • UPC #
    656750887912
  • Country of Origin United States
  • Category Fan Parts

Details

Item Door Gasket, 14-7/8" x 15"
Fits Brand Delfield

Description

Door Gasket, 14-7/8 In. x 15 In., Fits Brand Delfield

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.