Delectables

Salt and Pepper Shaker Combo, 4 oz Salt Dispenser and 1.5 oz Pepper Dispenser (Discontinued)


Key Features

  • Capacity 4 oz; 1.5 oz
  • Weight 0.404 lbs
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Capacity 4 oz; 1.5 oz
Weight 0.404 lbs

Description

This pre-filled salt and pepper shaker combo is disposable when it runs out. Perfect for lunch rooms, cafeterias or catering.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.