Shop All Pressure Washer Parts
Delco
Spray Gun, 6.60 gpm Max. Flow, 4500 psi
Mfr # 7112779AAA
Zoro # G2131466
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet M22
- Material Brass, Plastic
- Max. Pressure 4,500 psi
- Max. Fluid Temp. 320 Degrees F
- Dimensions 22-1/4 in L x 10-1/4 in W x 4-1/4 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delco
- MFR # 7112779AAA
- Zoro # G2131466
- Country of Origin China
- Category Pressure Washer Parts
Dimensions
Dimensions | 22-1/4 in L x 10-1/4 in W x 4-1/4 in H |
Details
Item | Spray Gun |
Inlet | M22 |
Material | Brass, Plastic |
Max. Pressure | 4,500 psi |
Max. Fluid Temp. | 320 Degrees F |
Max. Flow | 6.6 gpm |
For Use With | Mfr. No. 60446 |
Description
Spray Gun, Max. Flow 6.6 gpm, Max. Fluid Temp. 320 Degrees F, Max. Pressure 4,500 psi, For Use With Mfr. No. 60446, Inlet M22, Dimensions 22-1/4 in L x 10-1/4 in W x 4-1/4 in H, Material Brass, Plastic
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 10 ft x 12 ft 20 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD12-1012)
- DB ELECTRICAL Receiver Drier for John Deere Tractor - AL163559 (1406-7055)
- MI-T-M Medium Duty 3000 psi 3.5 gpm Cold Water Gas Pressure Washer (GC-3004-4MGH)
- MANPLOW Snow Shovel, 48 in Aluminum U Handle Handle, HDPE Blade Material, 42 in Blade Width (PRO42 2PK)
- DELCO Pressure Washer Pump, 4.80 gpm Max. Flow (7108302)
- DELCO Pressure Washer Pump, 5.50 gpm Max. Flow (7107997)
- DELCO Pressure Lance, 5.00 gpm Max. Flow (7100551)
- DELCO Pressure Unloader, 8.00 gpm Max. Flow (7110826)
- DELCO Pressure Washer Hose, 3.00 gpm Max. Flow (7104844)
- DELCO Pressure Unloader, 5.00 gpm Max. Flow (7110826)
- BRIGGS & STRATTON Plug (201495GS)
- Delco Pressure Washer Parts