Shop All Pressure Washer Parts
Delco
Pressure Washer Pump, 8.00 gpm Max. Flow
Mfr # 7108982
Zoro # G2131597
product price: $1,607.99
/ea
Free Shipping & Returns
$1,607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 3/4 in NPT
- Material Brass, Ceramic
- Max. Pressure 3,000 psi
- For Use With 65048, 65049
- Max. Fluid Temp. 120 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delco
- MFR # 7108982
- Zoro # G2131597
- Country of Origin Italy
- Category Pressure Washer Parts
Dimensions
Dimensions | 8-1/2 in L x 9-1/2 in W x 7 in H |
Details
Item | Pressure Washer Pump |
Inlet | 3/4 in NPT |
Material | Brass, Ceramic |
Max. Pressure | 3,000 psi |
For Use With | 65048, 65049 |
Max. Fluid Temp. | 120 Degrees F |
Includes | Piston Pumps |
Max. Flow | 8 gpm |
Description
Pressure Washer Pump, Max. Flow 8 gpm, Max. Fluid Temp. 120 Degrees F, Max. Pressure 3,000 psi, For Use With 65048, 65049, Inlet 3/4 in NPT, Dimensions 8-1/2 in L x 9-1/2 in W x 7 in H, Material Brass, Ceramic, Includes Piston Pumps
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTS 11-Amp 3-Position Corded Electric Lawn Edger (ED70012S)
- EXTREME MAX Extreme Max 3005.5011 Downrigger Weight Holder - 2-Pack, Black (3005.5011)
- ECHO 18" Gas Chain Saw (CS-400-18)
- TENAX Deer Fence, Select, 8ft. x 100 ft. Black (1A100140)
- DELCO Pressure Unloader, 8.00 gpm Max. Flow (7110826)
- DELCO Spray Gun, 6.60 gpm Max. Flow, 4500 psi (7112779AAA)
- DELCO Pressure Unloader, 5.00 gpm Max. Flow (7110826)
- DELCO Pressure Washer Pump, 5.50 gpm Max. Flow (7107997)
- DELCO Pressure Lance, 5.00 gpm Max. Flow (7100551)
- DELCO Pressure Washer Hose, 3.00 gpm Max. Flow (7104844)
- A.R. NORTH AMERICA Fitting (AR1263640)
- Delco Pressure Washer Parts