Shop All Pressure Washer Parts
Delco
Pressure Washer Pump, 5.00 gpm Max. Flow
Mfr # 7103677
Zoro # G2135255
product price: $1,158.99
/ea
Free Shipping & Returns
$1,158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 3/4 in NPT
- Material Brass, Ceramic
- Max. Pressure 3,000 psi
- Dimensions 12-1/2 in L x 10-1/2 in W x 7-1/2 in H
- For Use With 65031, 65032, 65043, 65044, 65063
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delco
- MFR # 7103677
- Zoro # G2135255
- Country of Origin Italy
- Category Pressure Washer Parts
Dimensions
Dimensions | 12-1/2 in L x 10-1/2 in W x 7-1/2 in H |
Details
Item | Pressure Washer Pump |
Inlet | 3/4 in NPT |
Material | Brass, Ceramic |
Max. Pressure | 3,000 psi |
For Use With | 65031, 65032, 65043, 65044, 65063 |
Includes | Piston Pumps |
Max. Fluid Temp. | 120 Degrees F |
Max. Flow | 5.0 gpm |
Description
Pressure Washer Pump, Max. Flow 5 gpm, Max. Fluid Temp. 120 Degrees F, Max. Pressure 3,000 psi, For Use With 65031, 65032, 65043, 65044, 65063, Inlet 3/4 in NPT, Dimensions 12-1/2 in L x 10-1/2 in W x 7-1/2 in H, Material Brass, Ceramic, Includes Piston Pumps
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Lacing, Mato Heavy Plate 14 Segment -7 5" x1" x1" (A-1701432)
- SUNBELT BLADE-MOWER, 21", 3/4", HL 20.6" x3" x1.4" (A-B1CC1418)
- JOBES 0 Bone Meal, Granular, Solid, 4 lb (9326)
- QUICKCABLE Quick Cable 105038-050 MAX Copper Lug, Straight Unplated - 6 Gauge x 3/8" Stud, 50 PCS (105038-050)
- DELCO Pressure Washer Hose, 3.00 gpm Max. Flow (7104844)
- DELCO Pressure Washer Pump, 5.50 gpm Max. Flow (7107997)
- DELCO Spray Gun, 6.60 gpm Max. Flow, 4500 psi (7112779AAA)
- DELCO Pressure Unloader, 5.00 gpm Max. Flow (7110826)
- DELCO Pressure Washer Pump, 4.80 gpm Max. Flow (7108302)
- DELCO Pressure Unloader, 8.00 gpm Max. Flow (7110826)
- A.R. NORTH AMERICA Detergent Filter (AR1341030)
- Delco Pressure Washer Parts