Shop All Pressure Washer Parts
Delco
Pressure Washer Pump, 4.80 gpm Max. Flow
Mfr # 7108302
Zoro # G2131554
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 3/4 in NPT
- Material Brass
- Max. Pressure 3,000 psi
- Dimensions 6-1/2 in L x 6-1/2 in W x 6 in H
- Max. Flow 4.8 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delco
- MFR # 7108302
- Zoro # G2131554
- Country of Origin Italy
- Category Pressure Washer Parts
Dimensions
Dimensions | 6-1/2 in L x 6-1/2 in W x 6 in H |
Details
Item | Unloader |
Inlet | 3/4 in NPT |
Material | Brass |
Max. Pressure | 3,000 psi |
Max. Flow | 4.8 gpm |
Max. Fluid Temp. | 120 Degrees F |
For Use With | Mfr. No. 60324 |
Includes | Piston Pumps |
Description
Unloader, Max. Flow 4.8 gpm, Max. Fluid Temp. 120 Degrees F, Max. Pressure 3,000 psi, For Use With Mfr. No. 60324, Inlet 3/4 in NPT, Dimensions 6-1/2 in L x 6-1/2 in W x 6 in H, Material Brass, Includes Piston Pumps
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UDP 3/8 ID X 10 FT. Suitable for use with aqueous-based agricultural chemicals, including Lasso. (TA1106002)
- KENYON Bypass Lopper, 29", Steel Handle, 11/2" (41411)
- EGO Walk Behind Mower, Self-Propelled, 5Ah (LM2102SP)
- GENERAC Carburetor (0G8442D110)
- DELCO Pressure Unloader, 5.00 gpm Max. Flow (7110826)
- DELCO Spray Gun, 6.60 gpm Max. Flow, 4500 psi (7112779AAA)
- DELCO Pressure Washer Pump, 5.50 gpm Max. Flow (7107997)
- DELCO Pressure Washer Hose, 3.00 gpm Max. Flow (7104844)
- DELCO Pressure Lance, 5.00 gpm Max. Flow (7100551)
- DELCO Pressure Unloader, 8.00 gpm Max. Flow (7110826)
- INTERSTATE PNEUMATICS 1/4" Quick Connect Pivoting Cplr w/120 Deg & 3 Lckng Angles, Pressure Wshr Spry Nozzle - 4000 PSI (PW7164)
- Delco Pressure Washer Parts