Shop All Pressure Washer Parts
Delco
Pressure Washer Pump, 4.80 gpm Max. Flow
Mfr # 7105574
Zoro # G2131448
product price: $972.99
/ea
Free Shipping & Returns
$972.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 3/4 in NPT
- Material Brass, Ceramic
- Max. Pressure 300 psi
- For Use With 60322, 60324
- Max. Fluid Temp. 120 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delco
- MFR # 7105574
- Zoro # G2131448
- Country of Origin Italy
- Category Pressure Washer Parts
Dimensions
Dimensions | 12-1/2 in L x 10-1/2 in W x 7-1/2 in H |
Details
Item | Pressure Washer Pump |
Inlet | 3/4 in NPT |
Material | Brass, Ceramic |
Max. Pressure | 300 psi |
For Use With | 60322, 60324 |
Max. Fluid Temp. | 120 Degrees F |
Includes | Piston Pumps |
Max. Flow | 4.8 gpm |
Description
Pressure Washer Pump, Max. Flow 4.8 gpm, Max. Fluid Temp. 120 Degrees F, Max. Pressure 300 psi, For Use With 60322, 60324, Inlet 3/4 in NPT, Dimensions 12-1/2 in L x 10-1/2 in W x 7-1/2 in H, Material Brass, Ceramic, Includes Piston Pumps
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Fuel Tank Cap (692046)
- STENS Inner Cable/55" Outer Case 60" (260-174)
- MTD Blower Kit-Yard Va (OEM-290-012)
- RUGG Leaf Rake 30 (CO4)
- DELCO Pressure Unloader, 5.00 gpm Max. Flow (7110826)
- DELCO Pressure Washer Pump, 4.80 gpm Max. Flow (7108302)
- DELCO Pressure Unloader, 8.00 gpm Max. Flow (7110826)
- DELCO Pressure Washer Pump, 5.50 gpm Max. Flow (7107997)
- DELCO Pressure Lance, 5.00 gpm Max. Flow (7100551)
- DELCO Pressure Washer Hose, 3.00 gpm Max. Flow (7104844)
- ZORO SELECT Sewer Nozzle, Size 4.5,5000 psi (AL0124722250)
- Delco Pressure Washer Parts