Shop All Pressure Washer Parts
Delco
Pressure Lance, 5.00 gpm Max. Flow
Mfr # 7100551
Zoro # G2131414
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet 1/4 in QC
- Material Steel
- Max. Pressure 3,000 psi
- Max. Fluid Temp. 200 Degrees F
- Dimensions 48 in L x 2-1/2 in W x 2 in H
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delco
- MFR # 7100551
- Zoro # G2131414
- Country of Origin China
- Category Pressure Washer Parts
Dimensions
Dimensions | 48 in L x 2-1/2 in W x 2 in H |
Details
Item | Pressure Lance |
Inlet | 1/4 in QC |
Material | Steel |
Max. Pressure | 3,000 psi |
Max. Fluid Temp. | 200 Degrees F |
Max. Flow | 5.0 gpm |
For Use With | 60322, 60324, 65002. 65004, 65013, 65016, 65018, 65044 |
Description
Pressure Lance, Max. Flow 5 gpm, Max. Fluid Temp. 200 Degrees F, Max. Pressure 3,000 psi, For Use With 60322, 60324, 65002. 65004, 65013, 65016, 65018, 65044, Inlet 1/4 in QC, Dimensions 48 in L x 2-1/2 in W x 2 in H, Material Steel
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAND OLAKES PURINA FEED 25LB Flock Block (3003351-603)
- RESCUE Yellow Jacket Attractant 0.44 oz (YJTC-DB9)
- PRIMESOURCE BUILDING PRODUCTS 2x6 ALU Tie Wire Reel (TWREAR)
- LOGO BRANDS Georgia CB Canopy (142-42C)
- DELCO Pressure Unloader, 5.00 gpm Max. Flow (7110826)
- DELCO Pressure Unloader, 8.00 gpm Max. Flow (7110826)
- DELCO Spray Gun, 6.60 gpm Max. Flow, 4500 psi (7112779AAA)
- DELCO Pressure Washer Pump, 5.50 gpm Max. Flow (7107997)
- DELCO Pressure Washer Pump, 4.80 gpm Max. Flow (7108302)
- DELCO Pressure Washer Hose, 3.00 gpm Max. Flow (7104844)
- A.R. NORTH AMERICA Rotary Cloor Fleaner, 24"SS (BE-2400WAWS)
- Delco Pressure Washer Parts