Shop All Pressure Washers
Delco
Medium Duty 3000 psi 7.8 gpm Hot Water Electric Pressure Washer
Mfr # 65048
Zoro # G5360929
product price: $8,595.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$8,595.99
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 3000 psi
- Volts/Phase 230/3
- Water Output Temp. 120 Degrees F Rise Above Ambient
- Pump Drive Belt
- Standards CETA, PWNA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delco
- MFR # 65048
- Zoro # G5360929
- Country of Origin United States
- Category Pressure Washers
Dimensions
Hose Dimensions | 3/8 in x 50 ft |
Width | 29 1/4 in |
Height | 53 in |
Length | 50 1/2 in |
Description
Pressure Washer, Heavy Duty (2800 to 3299 psi), Operating Pressure 3,000 psi, Electric, Pressure Washer Water Type Hot, Pressure Washer Style Stationary, 7.8 gpm, Detergent Injection System Yes, 15 hp HP, Volts/Phase 230/3, Pump Drive Belt, Pump Type Triplex, Piston Material Ceramic, Usable Hours per Week 120+, Hose Dimensions 3/8 in x 50 ft, Burner Fuel Natural Gas, Water Output Temp. 120 Degrees F Rise Above Ambient, Net Weight 800 lb, 10 yr Frame, 3 yr Engine, 5 yr Pump Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENYON Bypass Lopper, 29", Steel Handle, 11/2" (41411)
- BILLY GOAT Cable, For Use with 5NLG7 (891032-S)
- JOHN DEERE COMPOST FORK 5TN D-HNDL (BPJ-5D-JD)
- LITTLE GIANT LADDERS Little Giant® Safety Aluminum Step Ladder - 2 Step - 10210BA (10210BA)
- DELCO Light Duty 2000 psi 4.0 gpm Hot Water Electric Pressure Washer (65063)
- DELCO Hot Water Pressure Washer (65147)
- DELCO Heavy Duty 4000 psi 4.0 gpm Hot Water Gas Pressure Washer (65016)
- DELCO Heavy Duty 4000 psi 5.0 gpm Hot Water Gas Pressure Washer (65004)
- DELCO Medium Duty 3000 psi 5.0 gpm Hot Water Electric Pressure Washer (65044)
- DELCO Medium Duty 3000 psi 4.8 gpm Cold Water Electric Pressure Washer (60324)
- BE PRESSURE SUPPLY VRT3 Pressure Wash Unloader (AL607)
- Delco Pressure Washers