Shop All Pressure Washers
Delco
Medium Duty 3000 psi 5.0 gpm Hot Water Electric Pressure Washer
Mfr # 65044
Zoro # G5896377
product price: $7,781.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$7,781.99
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 3000 psi
- Pump Type Triplex
- Pressure Washer HP Range 10 HP and Greater
- Pressure Washer Water Type Hot
- Length 50 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delco
- MFR # 65044
- Zoro # G5896377
- Country of Origin United States
- Category Pressure Washers
Dimensions
Length | 50 1/2 in |
Height | 53 in |
Hose Dimensions | 3/8 in x 50 ft |
Width | 29 1/4 in |
Description
Pressure Washer, Heavy Duty (2800 to 3299 psi), Operating Pressure 3,000 psi, Electric, Pressure Washer Water Type Hot, Pressure Washer Style Stationary, 5 gpm, Detergent Injection System Yes, 10 hp HP, Volts/Phase 460/3, Pump Drive Belt, Pump Type Triplex, Piston Material Ceramic, Usable Hours per Week 120+, Hose Dimensions 3/8 in x 50 ft, Burner Fuel Natural Gas, Water Output Temp. 120 Degrees F Rise Above Ambient, Net Weight 800 lb, 10 yr Frame, 3 yr Engine, 5 yr Pump Warranty
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Chainsaw File, American, Rnd., Dbl (73740310)
- A.R. NORTH AMERICA Pump, 5/4000 3400RPM (21566)
- CLASSIC ACCESSORIES Class C RV Cover, 26 ft-29 ft, Grey (80-130-171001-00)
- PIC Ant Killer with Abamectin 7 (AT-6ABMETAL)
- DELCO Heavy Duty 4000 psi 4.0 gpm Hot Water Gas Pressure Washer (65016)
- DELCO Hot Water Pressure Washer (65142)
- DELCO Light Duty 2000 psi 4.0 gpm Hot Water Electric Pressure Washer (65063)
- DELCO Medium Duty 3000 psi 5.0 gpm Hot Water Electric Pressure Washer (65043)
- DELCO Medium Duty 3000 psi 4.0 gpm Hot Water Gas Pressure Washer (65068)
- DELCO Hot Water Pressure Washer (65144)
- BE PRESSURE SUPPLY Gas Pressure Washer, 3000 psi, Cat Pump (PE-2565HWSCAT)
- Delco Pressure Washers