Shop All Pressure Washers
Delco
Medium Duty 3000 psi 4.0 gpm Hot Water Gas Pressure Washer
Mfr # 65068
Zoro # G6296880
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$5,572.99
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 3000 psi
- Length 43 in
- Net Weight 370 lb
- Pressure Washer Duty Rating Medium Duty
- Width 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delco
- MFR # 65068
- Zoro # G6296880
- Country of Origin United States
- Category Pressure Washers
Dimensions
Length | 43 in |
Width | 27 in |
Hose Dimensions | 3/8 in x 50 ft |
Height | 46 in |
Description
Pressure Washer, Heavy Duty (2800 to 3299 psi), 3,000 psi, Gas, Pressure Washer Water Type Hot, Pressure Washer Style Cart, Pressure Washer Flow Rate 4 gpm, Engine Brand Honda, Starter Type Electric, Engine Displacement 389 cc, 11.7 hp HP, Gross Torque 19.5 lb-ft, Detergent Injection System Yes, Pump Type Triplex, Pump Drive Direct, Piston Material Ceramic, Usable Hours per Week 120+, Hose Dimensions 3/8 in x 50 ft, Burner Fuel Diesel, Kerosene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 10 ft x 20 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl, Fire Retardant (CVTFR-1020)
- DESIGN TECHNOLOGY Fast-Tach Wireless High RPM Tachometer & Hour Meter (DTI-FT100)
- MI-T-M Light Duty 2000 psi 3.9 gpm Cold Water Electric Pressure Washer (CW-2004-SME3)
- SENIX 58 Volt Max* 10-Inch Cordless Brushless Pole Saw, Tool Only (CSPX5-M-0)
- DELCO Medium Duty 3000 psi 4.8 gpm Cold Water Electric Pressure Washer (60324)
- DELCO Heavy Duty 4000 psi 4.0 gpm Hot Water Gas Pressure Washer (65018)
- DELCO Hot Water Pressure Washer (65143)
- DELCO Heavy Duty 4000 psi 5.0 gpm Hot Water Gas Pressure Washer (65004)
- DELCO Hot Water Pressure Washer (DS65131)
- DELCO Light Duty 2000 psi 4.0 gpm Hot Water Electric Pressure Washer (65063)
- MI-T-M Medium Duty 2500 psi 2.5 gpm Hot Water Gas Pressure Washer (GPH-2500-0GMM)
- Delco Pressure Washers