Shop All Pressure Washers
Delco
Heavy Duty 4000 psi 4.0 gpm Hot Water Gas Pressure Washer
Mfr # 65016
Zoro # G6249789
product price: $5,618.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$5,618.99
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 4000 psi
- Engine Brand Honda
- Pressure Washer Water Type Hot
- Gross Torque 19.5 lb-ft
- Usable Hours per Week 120+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delco
- MFR # 65016
- Zoro # G6249789
- Country of Origin United States
- Category Pressure Washers
Dimensions
Height | 46 1/2 in |
Length | 50 in |
Width | 30 1/2 in |
Hose Dimensions | 3/8 in x 50 ft |
Description
Pressure Washer, Industrial Duty (3300 psi and Greater), 4,000 psi, Gas, Pressure Washer Water Type Hot, Pressure Washer Style Skid Mount, Pressure Washer Flow Rate 4 gpm, Engine Brand Honda, Starter Type Electric, Engine Displacement 389 cc, 11.7 hp HP, Gross Torque 19.5 lb-ft, Detergent Injection System Yes, Pump Type Triplex, Pump Drive Direct, Piston Material Ceramic, Usable Hours per Week 120+, Hose Dimensions 3/8 in x 50 ft, Burner Fuel Diesel, Kerosene
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Gear-Bevel 42T (917-04056)
- MTD Pin-Roll (715-0150)
- GILMOUR WATER WAND 7PAT 34"" (820192-1001)
- GUARDERIA 100 ft. Heavy Duty Copper Mesh (GU2620475)
- DELCO Heavy Duty 4000 psi 4.0 gpm Hot Water Gas Pressure Washer (65018)
- DELCO Hot Water Pressure Washer (DS65131)
- DELCO Medium Duty 3000 psi 5.0 gpm Hot Water Electric Pressure Washer (65043)
- DELCO Hot Water Pressure Washer (65144)
- DELCO Medium Duty 3000 psi 4.8 gpm Cold Water Electric Pressure Washer (60324)
- DELCO Hot Water Pressure Washer (65147)
- MI-T-M Heavy Duty 4000 psi 3.5 gpm Cold Water Gas Pressure Washer (GC-4000-0MHB)
- Delco Pressure Washers