Shop All Pressure Washers
Delco
4000 psi 4.0 gpm Hot Water Gas Pressure Washer
Mfr # BB4040
Zoro # G0710915
product price: $7,792.99
/ea
Free Shipping & Returns
$7,792.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operating Pressure 4000 psi
- Pressure Washer Duty Rating Industrial Duty (3300 psi and Greater)
- Power Type Gas
- Pressure Washer Flow Rate 4.0 gpm
- Pressure Washer Water Type Hot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delco
- MFR # BB4040
- Zoro # G0710915
- Country of Origin United States
- Category Pressure Washers
Details
Item | Pressure Washer |
Operating Pressure | 4000 psi |
Pressure Washer Duty Rating | Industrial Duty (3300 psi and Greater) |
Power Type | Gas |
Pressure Washer Flow Rate | 4.0 gpm |
Pressure Washer Water Type | Hot |
Duty Rating | Industrial Duty |
Description
Pressure Washer, Industrial Duty (3300 psi and Greater), 4000 psi, Gas, Pressure Washer Water Type Hot, Pressure Washer Flow Rate 4.0 gpm
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATCHMASTER 100I Insect Monitor Trap (100I)
- STENS Traction Control Handle For Bobcat / 36068N 240-416 (240-416)
- AFTERMARKET Fiamm-Signaltone Stainless Steel Air Horn 128db @ 30 In. @ 70 PSI (62200)
- PATIOPLUS Thanksgiving Turkey Pilgrim Fleur de lis Flag Garden Size (PA631498)
- DELCO Hot Water Pressure Washer (65144)
- DELCO Medium Duty 3000 psi 4.8 gpm Cold Water Electric Pressure Washer (60324)
- DELCO Medium Duty 3000 psi 7.8 gpm Hot Water Electric Pressure Washer (65049)
- DELCO Medium Duty 3000 psi 8.0 gpm Hot Water Gas Pressure Washer (65013)
- DELCO Hot Water Pressure Washer (65142)
- DELCO Hot Water Pressure Washer (65143)
- KOBLENZ Self-Contained 1900psi Pressure Washer (HLT-370 V)
- Delco Pressure Washers