Shop All Oil Burner Parts
Delavan
Nozzle, Solid, GPH .85X, Spray Angle 80B
Mfr # 2499GU
Zoro # G3434076
original price:
$36.29
9% off
new price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- GPH 0.85
- Nozzle Spray Angle 80 Degrees
- Product Type Oil Burner Nozzles
- Material Brass
- Flow Rate 0.85 gph
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delavan
- MFR # 2499GU
- Zoro # G3434076
- Country of Origin United States
- Category Oil Burner Parts
Dimensions
Connection Size | 5/8 in |
Details
Item | Hot Water and Steam Boiler Burner Nozzle |
GPH | 0.85 |
Nozzle Spray Angle | 80 Degrees |
Product Type | Oil Burner Nozzles |
Material | Brass |
Flow Rate | 0.85 gph |
Connection Type | 9/16-24 male |
Nozzle Type | Type B (Solid) |
Compatible with Product Type | Burner |
Description
Product Type Oil Burner Nozzles, Nozzle Type Type B (Solid), Nozzle Spray Angle 80 Degrees , Compatible with Product Type Burner, Connection Size 5/8 in, Connection Type 9/16-24 male, Flow Rate 0.85 gph, Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Porcelain Wire Connector, T2070C, PK100 (T2070C)
- ARM & HAMMER Pleated Air Filter, 12" x 24" x 1", 4 Pack (KA12X24X1_4)
- MAKITA Vacuum Filter, For Compact Vacuum (199989-8)
- DAYTON Upblast Less Drive Package, 11-1/4 In (4YY14)
- DELAVAN Nozzle Oil Brnr 1.50Gph-80 Deg (1.50GPH-80)
- DELAVAN Nozzle, Solid, GPH 1.25X, Spray Angle 90B (21475GU)
- DELAVAN Nozzle, Hollow, GPH .50X, Spray Angle 80A (2497GU)
- DELAVAN Nozzle Oil Brnr .60Gph-80 Deg (.60GPH-80)
- DELAVAN Nozzle, Solid, GPH .60X, Spray Angle 70B (21566048GU)
- DELAVAN Nozzle Oil Brnr 1.00Gph-80 Deg (1.00GPH-80)
- RW BECKETT Electronic Igniter- Carlin 100 Baseplate (51826U)
- Delavan Heaters & Furnaces