Shop All Oil Burner Parts
Delavan
Nozzle, Solid, GPH .85X, Spray Angle 45B
Mfr # 21556GU
Zoro # G0462612
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- GPH 0.85
- Nozzle Spray Angle 45 Degrees
- Compatible with Product Type Burner
- Connection Type 9/16-24 male
- Flow Rate 0.85 gph
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delavan
- MFR # 21556GU
- Zoro # G0462612
- Country of Origin United States
- Category Oil Burner Parts
Dimensions
Connection Size | 5/8 in |
Details
Item | Hot Water and Steam Boiler Burner Nozzle |
GPH | 0.85 |
Nozzle Spray Angle | 45 Degrees |
Compatible with Product Type | Burner |
Connection Type | 9/16-24 male |
Flow Rate | 0.85 gph |
Material | Brass |
Product Type | Oil Burner Nozzles |
Nozzle Type | Type B (Solid) |
Description
Product Type Oil Burner Nozzles, Nozzle Type Type B (Solid), Nozzle Spray Angle 45 Degrees , Compatible with Product Type Burner, Connection Size 5/8 in, Connection Type 9/16-24 male, Flow Rate 0.85 gph, Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 12x18x1 Synthetic Pleated Air Filter, MERV 7 (6U582)
- ATLANTIC BLOWERS Centrifugal Blower, 1 HP, 529 cfm (ABC-301)
- HONEYWELL HOME Humidifier, Duct or Remote, 4,000 sq. ft., Steam, White (HM750A1000/U)
- ARM & HAMMER Pleated Air Filter, 14" x 25" x 1", 4 Pack (KA14X25X1_4)
- DELAVAN Nozzle, Solid, GPH .85X, Spray Angle 80B (2499GU)
- DELAVAN Nozzle, Solid, GPH 2.00X, Spray Angle 45B (2467GU)
- DELAVAN Nozzle, Solid, GPH .60X, Spray Angle 70B (21566048GU)
- DELAVAN Nozzle, Solid, GPH 2.25X, Spray Angle 90B (21463GU)
- DELAVAN Nozzle Oil Brnr 1.75Gph-80 Deg (1.75GPH-80)
- DELAVAN Nozzle, Hollow, GPH .50X, Spray Angle 80A (2497GU)
- RW BECKETT 4Inch Gasket For 4Nu98 (31653)
- Delavan Heaters & Furnaces