Shop All Oil Burner Parts
Delavan
Nozzle, Solid, GPH .60X, Spray Angle 70B
Mfr # 21566048GU
Zoro # G3087192
original price:
$15.99
5% off
new price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- GPH 0.6
- Nozzle Spray Angle 70 Degrees
- Compatible with Product Type Burner
- Product Type Oil Burner Nozzles
- Connection Type 9/16-24 male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delavan
- MFR # 21566048GU
- Zoro # G3087192
- Country of Origin United States
- Category Oil Burner Parts
Dimensions
Connection Size | 5/8 in |
Details
Item | Hot Water and Steam Boiler Burner Nozzle |
GPH | 0.6 |
Nozzle Spray Angle | 70 Degrees |
Compatible with Product Type | Burner |
Product Type | Oil Burner Nozzles |
Connection Type | 9/16-24 male |
Nozzle Type | Type B (Solid) |
Material | Brass |
Flow Rate | 0.6 gph |
Description
Product Type Oil Burner Nozzles, Nozzle Type Type B (Solid), Nozzle Spray Angle 70 Degrees , Compatible with Product Type Burner, Connection Size 5/8 in, Connection Type 9/16-24 male, Flow Rate 0.6 gph, Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL Rv91-2" 2" Gas Pressure (RV91-2")
- FASCO Induced Draft Furnace Blower, 115, Plastic, 7 7/8 in H. (A086)
- JOHNSON CONTROLS Pressure Control, High, 200 to 610 (P70CA-400C)
- DAYTON Door Louver, 10-1/8 H, 10-1/4 W, Aluminum (6WRK4)
- DELAVAN Nozzle, Solid, GPH 1.25X, Spray Angle 90B (21475GU)
- DELAVAN Nozzle, Solid, GPH 1.50X, Spray Angle 80B (2500GU)
- DELAVAN Nozzle, Solid, GPH .85X, Spray Angle 45B (21556GU)
- DELAVAN Nozzle, Solid, GPH 2.00X, Spray Angle 45B (2467GU)
- DELAVAN Nozzle Oil Brnr 1.65Gph-60 Deg (1.65GPH-60)
- DELAVAN Nozzle, Solid, GPH .85X, Spray Angle 60B (2405GU)
- RW BECKETT Air Tube Combination, Length 9 In (AF90XNGU)
- Delavan Heaters & Furnaces