Shop All Oil Burner Parts
Delavan
Nozzle, Solid, GPH 1.25X, Spray Angle 80B
Mfr # 2559GU
Zoro # G3057871
product price: $38.35
/ea
$38.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- GPH 1.25
- Nozzle Spray Angle 80 Degrees
- Compatible with Product Type Burner
- Product Type Oil Burner Nozzles
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delavan
- MFR # 2559GU
- Zoro # G3057871
- Country of Origin United States
- Category Oil Burner Parts
Dimensions
Connection Size | 5/8 in |
Details
Item | Hot Water and Steam Boiler Burner Nozzle |
GPH | 1.25 |
Nozzle Spray Angle | 80 Degrees |
Compatible with Product Type | Burner |
Product Type | Oil Burner Nozzles |
Material | Brass |
Connection Type | 9/16-24 male |
Nozzle Type | Type B (Solid) |
Flow Rate | 1.25 gph |
Description
Product Type Oil Burner Nozzles, Nozzle Type Type B (Solid), Nozzle Spray Angle 80 Degrees , Compatible with Product Type Burner, Connection Size 5/8 in, Connection Type 9/16-24 male, Flow Rate 1.25 gph, Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHYNTER 14000 BTU Portable Air Conditioner and Heater, Filter Plus Autopump (ARC-148MHP)
- KOCH FILTER 16x16x1 High Capacity Pleated Air Filter, MERV 8 (102-031-007)
- BANJO WELDED ELECTRIC VALVE (MEVX300)
- QMARK Cabinet Unit Heater with BMS (CUS94510483FFWD)
- DELAVAN Nozzle Oil Brnr .65Gph-80 Deg (.65GPH-80)
- DELAVAN Nozzle, Solid, GPH .65X, Spray Angle 80B (21566074GU)
- DELAVAN Nozzle, Solid, GPH 2.25X, Spray Angle 80B (2563GU)
- DELAVAN Nozzle, Solid, GPH 2.00X, Spray Angle 45B (2467GU)
- DELAVAN Nozzle, Solid, GPH .85X, Spray Angle 60B (2405GU)
- DELAVAN Nozzle, Hollow, GPH .65X, Spray Angle 80A (2546GU)
- 21ST CENTURY Cv-23k Kerosene Heater Convection 23,500 Btu Kw-24d, Cv-2230 (CV23KWHITE)
- Delavan Oil Burners & Accessories