Shop All Oil Burner Parts
Delavan
Nozzle, Hollow, GPH .75X, Spray Angle 70A
Mfr # 2663GU
Zoro # G1948414
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- GPH 0.75
- Nozzle Spray Angle 70 Degrees
- Connection Size 5/8 in
- Nozzle Type Type A (Hollow)
- Connection Type 9/16-24 male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delavan
- MFR # 2663GU
- Zoro # G1948414
- Country of Origin United States
- Category Oil Burner Parts
Dimensions
Connection Size | 5/8 in |
Details
Item | Hot Water and Steam Boiler Burner Nozzle |
GPH | 0.75 |
Nozzle Spray Angle | 70 Degrees |
Nozzle Type | Type A (Hollow) |
Connection Type | 9/16-24 male |
Product Type | Oil Burner Nozzles |
Material | Brass |
Flow Rate | 0.75 gph |
Compatible with Product Type | Burner |
Description
Product Type Oil Burner Nozzles, Nozzle Type Type A (Hollow), Nozzle Spray Angle 70 Degrees , Compatible with Product Type Burner, Connection Size 5/8 in, Connection Type 9/16-24 male, Flow Rate 0.75 gph, Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple (1130/1396-210)
- DAYTON Motor (VED140U2909.5G)
- ALL-FILTERS 25X25X2 Merv 11 Pleated AC Furnace Air Filter, 4PK (25252.11 4PK)
- FASCO Motor, Shaded Pole, 115V, 9W (EC9W115)
- DELAVAN Nozzle Oil Brnr 1.00Gph-80 Deg (1.00GPH-80)
- DELAVAN Nozzle Oil Brnr 1.25Gph-60 Deg (1.25GPH-60)
- DELAVAN Nozzle, Solid, GPH 1.25X, Spray Angle 90B (21475GU)
- DELAVAN Nozzle Oil Brnr .60Gph-80 Deg (.60GPH-80)
- DELAVAN Nozzle, Solid, GPH .65X, Spray Angle 80B (21566074GU)
- DELAVAN Nozzle, Hollow, GPH .50X, Spray Angle 80A (2497GU)
- DANFOSS Coil, 120V, 60 Hz with Din-Plug and Cap (018F6185)
- Delavan Oil Burner Parts