Shop All Oil Burner Parts
Delavan
Nozzle, Hollow, GPH .65X, Spray Angle 80A
Mfr # 2546GU
Zoro # G3085984
original price:
$38.65
9% off
new price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- GPH 0.65
- Nozzle Spray Angle 80 Degrees
- Product Type Oil Burner Nozzles
- Connection Size 5/8 in
- Compatible with Product Type Burner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delavan
- MFR # 2546GU
- Zoro # G3085984
- Country of Origin United States
- Category Oil Burner Parts
Dimensions
Connection Size | 5/8 in |
Details
Item | Hot Water and Steam Boiler Burner Nozzle |
GPH | 0.65 |
Nozzle Spray Angle | 80 Degrees |
Product Type | Oil Burner Nozzles |
Compatible with Product Type | Burner |
Connection Type | 9/16-24 male |
Nozzle Type | Type A (Hollow) |
Flow Rate | 0.65 gph |
Material | Brass |
Description
Product Type Oil Burner Nozzles, Nozzle Type Type A (Hollow), Nozzle Spray Angle 80 Degrees , Compatible with Product Type Burner, Connection Size 5/8 in, Connection Type 9/16-24 male, Flow Rate 0.65 gph, Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAL MFG Kit Water Dist 8Way Down (4501)
- CADET ComPak Heater w/Stat, 1500W, 240V (CS152T)
- AIR HANDLER 3-Ply Link Air Filter, 24x24", 72" Length (2DWU4)
- CARRIER Inducer Motor, 460V (HC30GL460)
- DELAVAN Nozzle Oil Brnr 1.65Gph-60 Deg (1.65GPH-60)
- DELAVAN Nozzle, Solid, GPH 2.25X, Spray Angle 80B (2563GU)
- DELAVAN Nozzle, Solid, GPH 2.00X, Spray Angle 45B (2467GU)
- DELAVAN Nozzle Oil Brnr 1.75Gph-80 Deg (1.75GPH-80)
- DELAVAN Nozzle, Solid, GPH 2.25X, Spray Angle 90B (21463GU)
- DELAVAN Nozzle Oil Brnr .85Gph-80 Deg (.85GPH-80)
- RW BECKETT Air Tube Combination, 5-3/8 In, Less Head (AF53GU)
- Delavan Heaters & Furnaces