Shop All Oil Burner Parts
Delavan
Nozzle, Hollow, GPH .50X, Spray Angle 80A
Mfr # 2497GU
Zoro # G2135165
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- GPH 0.5
- Nozzle Spray Angle 80 Degrees
- Material Brass
- Product Type Oil Burner Nozzles
- Compatible with Product Type Burner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delavan
- MFR # 2497GU
- Zoro # G2135165
- Country of Origin United States
- Category Oil Burner Parts
Dimensions
Connection Size | 5/8 in |
Details
Item | Hot Water and Steam Boiler Burner Nozzle |
GPH | 0.5 |
Nozzle Spray Angle | 80 Degrees |
Material | Brass |
Product Type | Oil Burner Nozzles |
Compatible with Product Type | Burner |
Nozzle Type | Type A (Hollow) |
Flow Rate | 0.5 gph |
Connection Type | 9/16-24 male |
Description
Product Type Oil Burner Nozzles, Nozzle Type Type A (Hollow), Nozzle Spray Angle 80 Degrees , Compatible with Product Type Burner, Connection Size 5/8 in, Connection Type 9/16-24 male, Flow Rate 0.5 gph, Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Element, FES, 240V (08481401)
- JB INDUSTRIES 1/4" Access Valve Swaged T, Brass/Copper (A31344)
- KING ELECTRIC KB ECO2S Electronic 2-Stage Unit Heater, 240V 10Kw 1Ph, 24V Control, W/ Remote Sensor (KB2410-1-ECO2S-PLUS)
- DAYTON 48 in Backdraft Damper / Wall Shutter, 48-1/2 in x 48-1/2 in (3C312)
- DELAVAN Nozzle, Solid, GPH .85X, Spray Angle 45B (21556GU)
- DELAVAN Nozzle Oil Brnr .75Gph-80 Deg (.75GPH-80)
- DELAVAN Nozzle, Solid, GPH 1.25X, Spray Angle 90B (21475GU)
- DELAVAN Nozzle, Solid, GPH .75X, Spray Angle 80B (2498GU)
- DELAVAN Nozzle Oil Brnr .60Gph-80 Deg (.60GPH-80)
- DELAVAN Nozzle Oil Brnr .75Gph-80 Deg (.75GPH-80)
- WORLD MARKETING OF AMERICA Kero World Kerosene Heater Wick Chart (WC-2)
- Delavan Heaters & Furnaces