Shop All Oil Burner Parts
Delavan
Nozzle, Hollow, GPH 1.75X, Spray Angle 90A
Mfr # 21566148GU
Zoro # G3373806
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- GPH 1.75
- Nozzle Spray Angle 90 Degrees
- Nozzle Type Type A (Hollow)
- Product Type Oil Burner Nozzles
- Compatible with Product Type Burner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delavan
- MFR # 21566148GU
- Zoro # G3373806
- Country of Origin United States
- Category Oil Burner Parts
Dimensions
Connection Size | 5/8 in |
Details
Item | Hot Water and Steam Boiler Burner Nozzle |
GPH | 1.75 |
Nozzle Spray Angle | 90 Degrees |
Nozzle Type | Type A (Hollow) |
Product Type | Oil Burner Nozzles |
Compatible with Product Type | Burner |
Flow Rate | 1.75 gph |
Connection Type | 9/16-24 male |
Material | Brass |
Description
Product Type Oil Burner Nozzles, Nozzle Type Type A (Hollow), Nozzle Spray Angle 90 Degrees , Compatible with Product Type Burner, Connection Size 5/8 in, Connection Type 9/16-24 male, Flow Rate 1.75 gph, Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIETCOOL Whole House Fan, Steel, 1-Speed, 156W, 120V (QC CL-1500)
- KMC KREUTER Csc-2003 Vav Control; Da/No (CSC-2003)
- REVCOR Blower Whl, Dia 9 7/8 In, Width 7 In (FC987-700D L)
- HONEYWELL C7089R1013 Wireless Outdoor (C7089R1013)
- DELAVAN Nozzle, Solid, GPH 1.50X, Spray Angle 80B (2500GU)
- DELAVAN Nozzle, Solid, GPH .65X, Spray Angle 80B (21566074GU)
- DELAVAN Nozzle, Solid, GPH .85X, Spray Angle 60B (2405GU)
- DELAVAN Nozzle, Hollow, GPH .75X, Spray Angle 70A (2663GU)
- DELAVAN Nozzle Oil Brnr 1.50Gph-80 Deg (1.50GPH-80)
- DELAVAN Nozzle, Solid, GPH .60X, Spray Angle 70B (21566048GU)
- YORK Oil Filter Element (026-35601-000)
- Delavan Oil Burner Parts