Shop All Roller Spray Pumps
Delavan Fluid Power
Spray Pump, Impeller, Housing Cast Iron
Mfr # 26556-4
Zoro # G1593903
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Impeller
- Construction Cast iron
- HP @ 50 PSI 4.90/6.60
- Application Agricultural Spraying, Water Transfer
- GPM @ 10 PSI 65.0/80.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delavan Fluid Power
- MFR # 26556-4
- Zoro # G1593903
- UPC # 830344001001
- Country of Origin United States
- Category Roller Spray Pumps
Dimensions
Length (In.) | 6 3/4 in |
Shaft Dia. (In.) | 15/16 in |
Width (In.) | 10 in |
Height (In.) | 10 1/2 in |
Description
Turbine Spray Pump, Housing Material Cast Iron, Includes Nylon Impeller, Stainless Steel Shaft, Viton Lip Seal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINLAND ELECTRONICS Water Detection System, Console, 9V (WB-350)
- K2 PUMPS 1/3 HP Cast Aluminum Sump Pump with Direct-in Vertical Switch. (SPA03301VDK)
- FILL-RITE Diaphragm Zurcon (400F7238)
- LITTLE GIANT PUMP Effluent Pump, 60 Hz, single-phase, 1/2 hp (620220)
- DELAVAN FLUID POWER Spray Pump, 6-Roller, Housing 304 SS (6900DSS-R)
- DELAVAN FLUID POWER Spray Pump, 6-Roller, Housing Cast Iron (6900C-R)
- DELAVAN FLUID POWER Spray Pump, 8-Roller, Housing 304 SS (8900DSS-R)
- DELAVAN FLUID POWER Spray Pump, 8-Roller, Housing Cast Iron (8900C-R)
- DELAVAN FLUID POWER Spray Pump, 6-Roller, Housing Cast Iron (6900C)
- DELAVAN FLUID POWER Spray Pump, 8-Roller, Housing 304 SS (8900DSS)
- HYPRO Roller Spray Pump w/Motor, 3/4"Connection (4101xl-eh)
- Delavan Fluid Power Roller Spray Pumps