Shop All Roller Spray Pumps
Delavan Fluid Power
Spray Pump, 8-Roller, Housing Cast Iron
Mfr # 8900C
Zoro # G1593967
original price:
$199.99
10% off
new price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 8-Roller
- Construction Cast iron
- Characteristics Field Serviceable, Ultra Rollers Do Not Swell In Water
- GPM @ 20 PSI 12.4/23.2
- GPM @ 100 PSI 10.6/21.8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delavan Fluid Power
- MFR # 8900C
- Zoro # G1593967
- UPC # 830344004002
- Country of Origin United States
- Category Roller Spray Pumps
Dimensions
Shaft Dia. (In.) | 15/16 in |
Height (In.) | 5 1/8 in |
Length (In.) | 6 3/8 in |
Width (In.) | 6 3/8 in |
Overall Width | 6.4 in |
Discharge Connection Size | 1 in |
Shaft Outer Diameter | 1 in |
Overall Height | 5.1 in |
Intake Connection Size | 1 in |
Overall Length | 6.4 in |
Description
Roller Spray Pump, Discharge Connection Size 1 in, Discharge Connection Type NPT, Flow Rate (Maximum) 24 gpm, Housing Material Cast Iron, Intake Connection Size 1 in, Intake Connection Type NPT, Motor Shaft Rotation CCWSE, Motor Speed (Maximum) 1,000 RPM, Number of Rollers 8, Operating Pressure (Maximum) 300 psi, Priming Manual, Roller Material Polypropylene, Steel, Shaft Outer Diameter 1 in, Suction Lift (Maximum) 5 ft, Overall Length 6.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEELER-REX Cutter Chain for 8 In. Pipe (528)
- HEDLAND Flowmeter, 3/4 MNPT, 1-10 GPM (H625-610-R)
- SANDPIPER Pneumatic Liquid Level Control, 1/2in NPT (032.036.000.)
- HARTELL Condensate Pump, 515 Watts, 12 in. L (A5X-115)
- DELAVAN FLUID POWER Spray Pump, 6-Roller, Housing Cast Iron (6900C)
- DELAVAN FLUID POWER Spray Pump, 6-Roller, Housing 304 SS (6900DSS-R)
- DELAVAN FLUID POWER Spray Pump, 6-Roller, Housing 304 SS (6900DSS)
- DELAVAN FLUID POWER Spray Pump, 6-Roller, Housing Cast Iron (6900C-R)
- DELAVAN FLUID POWER Spray Pump, 8-Roller, Housing 304 SS (8900DSS)
- DELAVAN FLUID POWER Spray Pump, Impeller, Housing Cast Iron (26556-4)
- DELAVAN FLUID POWER Spray Pump, 8-Roller, Housing 304 SS (8900DSS-R)
- Delavan Fluid Power Roller Spray Pumps