Delavan Fluid Power

Spray Pump, 8-Roller, Housing Cast Iron


original price: $298.80
10% off
new price: $266.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Type 8-Roller
  • Construction Cast iron
  • For Use With Nonabrasive Wettable Powders, Water Soluble Chemicals
  • RPM 540/1000
  • HP @ 100 PSI 1.25/2.53
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Shaft Dia. (In.) 15/16 in
Width (In.) 6 3/8 in
Height (In.) 5 1/8 in
Length (In.) 6 3/8 in
Discharge Connection Size 1 in
Overall Height 5.1 in
Overall Length 6.4 in
Overall Width 6.4 in
Shaft Outer Diameter 1 in
Intake Connection Size 1 in

Description

Roller Spray Pump, Discharge Connection Size 1 in, Discharge Connection Type NPT, Flow Rate (Maximum) 24 gpm, Housing Material Cast Iron, Intake Connection Size 1 in, Intake Connection Type NPT, Motor Shaft Rotation CWSE, Motor Speed (Maximum) 1,000 RPM, Number of Rollers 8, Operating Pressure (Maximum) 300 psi, Priming Manual, Roller Material Polypropylene, Steel, Shaft Outer Diameter 1 in, Suction Lift (Maximum) 5 ft, Overall Length 6.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.