Shop All Roller Spray Pumps
Delavan Fluid Power
Spray Pump, 8-Roller, Housing 304 SS
Mfr # 8900DSS
Zoro # G1593888
original price:
$650.99
7% off
new price: $599.99
/ea
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 8-Roller
- Construction Stainless Steel
- Shaft Dia. (In.) 15/16 in
- For Use With Nonabrasive Wettable Powders, Water Soluble Chemicals
- Length (In.) 6 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delavan Fluid Power
- MFR # 8900DSS
- Zoro # G1593888
- UPC # 830344005009
- Country of Origin United States
- Category Roller Spray Pumps
Dimensions
Shaft Dia. (In.) | 15/16 in |
Length (In.) | 6 3/8 in |
Height (In.) | 5 1/8 in |
Width (In.) | 6 3/8 in |
Overall Width | 6.4 in |
Discharge Connection Size | 1 in |
Overall Length | 6.4 in |
Shaft Outer Diameter | 1 in |
Intake Connection Size | 1 in |
Overall Height | 5.1 in |
Description
Roller Spray Pump, Discharge Connection Size 1 in, Discharge Connection Type NPT, Flow Rate (Maximum) 24 gpm, Housing Material 304 Stainless Steel, Intake Connection Size 1 in, Intake Connection Type NPT, Motor Shaft Rotation CCWSE, Motor Speed (Maximum) 1,000 RPM, Number of Rollers 8, Operating Pressure (Maximum) 300 psi, Priming Manual, Roller Material Polypropylene, Steel, Shaft Outer Diameter 1 in, Suction Lift (Maximum) 5 ft, Overall Length 6.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPI Kit, Switch, M-3130/M-3295 (133534-01)
- GRAYMILLS High PSI, Coolant Pump, 1.5HP, 230/460V (MSPR7-1.5F)
- HUSKY Fuel Hose with fittings, 1" x 10 ft. (FT016S10B)
- WOODFORD MANUFACTURING Repair Kit (RK-Y34)
- DELAVAN FLUID POWER Spray Pump, 8-Roller, Housing Cast Iron (8900C)
- DELAVAN FLUID POWER Spray Pump, 6-Roller, Housing 304 SS (6900DSS-R)
- DELAVAN FLUID POWER Spray Pump, 6-Roller, Housing Cast Iron (6900C-R)
- DELAVAN FLUID POWER Spray Pump, 6-Roller, Housing 304 SS (6900DSS)
- DELAVAN FLUID POWER Spray Pump, 4-Roller, Housing Cast Iron (4900C)
- DELAVAN FLUID POWER Spray Pump, Impeller, Housing Cast Iron (26556-4)
- FLOJET Agricultural Sprayer Pump, 3/8 NPT, 2.1GPM (D21X005A)
- Delavan Fluid Power Roller Spray Pumps