Shop All Roller Spray Pumps
Delavan Fluid Power
Spray Pump, 6-Roller, Housing Cast Iron
Mfr # 6900C
Zoro # G1593842
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 6-Roller
- Construction Cast iron
- Rotation Counterclockwise
- RPM 540/1000
- Length (In.) 5 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delavan Fluid Power
- MFR # 6900C
- Zoro # G1593842
- UPC # 830344002602
- Country of Origin United States
- Category Roller Spray Pumps
Dimensions
Length (In.) | 5 3/8 in |
Shaft Dia. (In.) | 5/8 in |
Width (In.) | 6 1/8 in |
Height (In.) | 4 27/64 in |
Intake Connection Size | 3/4 in |
Overall Width | 6.1 in |
Overall Height | 4.4 in |
Overall Length | 5.4 in |
Shaft Outer Diameter | 5/8 in |
Discharge Connection Size | 3/4 in |
Description
Roller Spray Pump, Discharge Connection Size 3/4 in, Discharge Connection Type NPT, Flow Rate (Maximum) 22.8 gpm, Housing Material Cast Iron, Intake Connection Size 3/4 in, Intake Connection Type NPT, Motor Shaft Rotation CCWSE, Motor Speed (Maximum) 1,000 RPM, Number of Rollers 6, Operating Pressure (Maximum) 150 psi, Priming Manual, Roller Material Polypropylene, Steel, Shaft Outer Diameter 5/8 in, Suction Lift (Maximum) 5 ft, Overall Length 5.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOTERA 13GMP 15PSI 115 VAC Chemical Transfer Pump Unit (SS460BX731)
- DAYTON Self Priming Centrifugal Pump, 3/4 hp, 115/230V AC, 1 Phase, 82 ft Max Head (4UA69)
- DWYER INSTRUMENTS Liquid Flow Switch, DPDT, 125/250VAC (V6EPS-S-D-4-S)
- BELL & GOSSETT Automatic Air Vent, Brass, 1/8 MNPT (67)
- DELAVAN FLUID POWER Spray Pump, 8-Roller, Housing Cast Iron (8900C-R)
- DELAVAN FLUID POWER Spray Pump, 6-Roller, Housing 304 SS (6900DSS-R)
- DELAVAN FLUID POWER Spray Pump, Impeller, Housing Cast Iron (26556-4)
- DELAVAN FLUID POWER Spray Pump, 8-Roller, Housing 304 SS (8900DSS-R)
- DELAVAN FLUID POWER Spray Pump, 6-Roller, Housing Cast Iron (6900C-R)
- DELAVAN FLUID POWER Spray Pump, 8-Roller, Housing Cast Iron (8900C)
- FLOJET Agricultural Sprayer Pump, 3/8 NPT, 2.1GPM (D21X005A)
- Delavan Fluid Power Roller Spray Pumps