Shop All Roller Spray Pumps
Delavan Fluid Power
Spray Pump, 6-Roller, Housing 304 SS
Mfr # 6900DSS
Zoro # G1593879
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 6-Roller
- Construction Stainless Steel
- GPM @ 40 PSI 8.6/18.4
- Includes Permanently-Lubricated Heavy Duty Sealed Bearings, Ultra Rollers, Viton Lip Seals
- Application Agricultural Spraying, Water Transfer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delavan Fluid Power
- MFR # 6900DSS
- Zoro # G1593879
- UPC # 830344003005
- Country of Origin United States
- Category Roller Spray Pumps
Dimensions
Width (In.) | 6 1/8 in |
Shaft Dia. (In.) | 5/8 in |
Length (In.) | 5 3/8 in |
Height (In.) | 4 27/64 in |
Intake Connection Size | 3/4 in |
Overall Height | 4.4 in |
Overall Length | 5.4 in |
Discharge Connection Size | 3/4 in |
Shaft Outer Diameter | 5/8 in |
Overall Width | 6.1 in |
Description
Roller Spray Pump, Discharge Connection Size 3/4 in, Discharge Connection Type NPT, Flow Rate (Maximum) 22.8 gpm, Housing Material 304 Stainless Steel, Intake Connection Size 3/4 in, Intake Connection Type NPT, Motor Shaft Rotation CCWSE, Motor Speed (Maximum) 1,000 RPM, Number of Rollers 6, Operating Pressure (Maximum) 150 psi, Priming Manual, Roller Material Polypropylene, Steel, Shaft Outer Diameter 5/8 in, Suction Lift (Maximum) 5 ft, Overall Length 5.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON Drum Pump Tube, Suction Tube 40 L (DPFS006)
- DAYTON Shaft Seal, 5/8 In, Viton, Carbon, Ceramic, Seat Bore: 1.25 in (3ACE7)
- ATTWOOD MARINE Attwood Heavy Duty Bilge Pump 1700 Gph (4730-4)
- AMPCO PUMPS Seal Inner Carbon 60-134 1-Pc Zp1 & Waukesha U (P1GS060306007)
- DELAVAN FLUID POWER Spray Pump, 6-Roller, Housing 304 SS (6900DSS-R)
- DELAVAN FLUID POWER Spray Pump, 8-Roller, Housing 304 SS (8900DSS)
- DELAVAN FLUID POWER Spray Pump, 8-Roller, Housing Cast Iron (8900C)
- DELAVAN FLUID POWER Spray Pump, 8-Roller, Housing 304 SS (8900DSS-R)
- DELAVAN FLUID POWER Spray Pump, Impeller, Housing Cast Iron (26556-4)
- DELAVAN FLUID POWER Spray Pump, 6-Roller, Housing Cast Iron (6900C-R)
- SHURFLO Pump, Diaphragm, 12 Vdc (2088-313-145)
- Delavan Fluid Power Roller Spray Pumps