Shop All Diaphragm Pumps
Delavan Fluid Power
Diaphragm Pump, Polypropylene, Santoprene(R), 12VDC, 1.0 GPM
Mfr # 2200-201-SB
Zoro # G1593781
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure - Pumps 40 psi
- Housing Material - Pumps Polypropylene
- Max. Flow 1.0 gpm
- Voltage - Pumps 12V DC
- Max. Temp - Pumps 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delavan Fluid Power
- MFR # 2200-201-SB
- Zoro # G1593781
- UPC # 830344009724
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Air Inlet Size | 3/8" HB |
Height (In.) | 2.55 in |
Width (In.) | 3.94 in |
Length (In.) | 6.89 in |
Overall Height | 2.6 in |
Intake Connection Size | 3/8 in |
Discharge Connection Size | 3/8 in |
Overall Length | 6.9 in |
Overall Width | 3.9 in |
Description
Diaphragm Pump, Operating Pressure (Maximum) 40 psi, Air Intake Connection Type Barbed, Diaphragm Chamber Design 2, Diaphragm Material Santoprene, Check Valve Material Viton, Discharge Connection Size 3/8 in, Discharge Connection Type Barbed, Flow Rate (Maximum) 1 gpm, Housing Material Polypropylene, Intake Connection Size 3/8 in, Intake Connection Type Hose, Nameplate Voltage 12V DC, Priming Self-Priming, Pump Operation Type Electric, Pressure Switch Yes, Standards CE, NSF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pressure Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 3 Stage (45MW31)
- BELL & GOSSETT NBF-8S/LW 1/40hp 1/2 in. sw BrzCir (103257LF)
- ARMSTRONG PUMPS Hydronic Circulating Pump, 1/6 hp, 120v, 1 Phase, Flange Connection (182202-651)
- DAYTON O-Ring, NBR, PP21101246001G (PP21101246001G)
- DELAVAN FLUID POWER Diaphragm Pump, Polypropylene, Santoprene(R), 12VDC, 4.0 GPM (5840-201C-SB)
- DELAVAN FLUID POWER Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 4.0 GPM (5840-111C-SB-HS)
- DELAVAN FLUID POWER Diaphragm Pump, Polypropylene, Santoprene(R), 115, 5.0 GPM (5850-104C-SB)
- DELAVAN FLUID POWER Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 7.0 GPM (7871-101E-SB-HS)
- DELAVAN FLUID POWER Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 5 GPM (5850-201C-SB)
- DELAVAN FLUID POWER Diaphragm Pump, Polypropylene, Santoprene, 24VDC, 2.0 GPM (7812-201-SB-HS-24)
- ARO Double Diaphragm Pump, Cast iron, Air Operated, Santoprene, 172 GPM (PD20A-ACP-AAA-B)
- Delavan Fluid Power Diaphragm Pumps