Shop All Diaphragm Pumps
Delavan Fluid Power
Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 7.0 GPM
Mfr # 7871-111E-SB-HS
Zoro # G1593739
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure - Pumps 60 psi
- Housing Material - Pumps Polypropylene
- Max. Flow 7 gpm
- Voltage - Pumps 12V DC
- Pump Operation Type Electric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delavan Fluid Power
- MFR # 7871-111E-SB-HS
- Zoro # G1593739
- UPC # 830344009311
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Air Inlet Size | 1/2" FNPT |
Width (In.) | 5.5 in |
Height (In.) | 4.75 in |
Length (In.) | 9.14 in |
Overall Width | 5.5 in |
Intake Connection Size | 1/2 in |
Overall Length | 9.1 in |
Overall Height | 4.8 in |
Discharge Connection Size | 1/2 in |
Description
Diaphragm Pump, Operating Pressure (Maximum) 60 psi, Diaphragm Chamber Design 5, Diaphragm Material Santoprene, Discharge Connection Size 1/2 in, Discharge Connection Type FNPT, Flow Rate (Maximum) 7 gpm, Housing Material Polypropylene, Intake Connection Size 1/2 in, Intake Connection Type FNPT, Nameplate Voltage 12V DC, Priming Self-Priming, Pump Operation Type Electric, Pressure Switch No, Standards NSF Certified, Flow Rate @ 20 psi 6.2 gpm, Current 30 A, Flow Rate @ 0 psi 7.2 gpm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAFEEDER Pump Repair Kit, Pulsatron (K6KTC3)
- LITTLE GIANT PUMP 1/2 HP PPS Magnetic Drive Pump 115/230V 1" FPT (586604)
- STENNER Check Valve Injection Fitting only 3/8" (CVIJ3/8)
- SANDPIPER Pump Repair Kit, Air (476.311.000)
- DELAVAN FLUID POWER Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 2.0 GPM (7812-301-SB)
- DELAVAN FLUID POWER Diaphragm Pump, Polypropylene, Santoprene(R), 12VDC, 4.0 GPM (5840-201C-SB)
- DELAVAN FLUID POWER Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 7.0 GPM (7871-101E-SB-HS)
- DELAVAN FLUID POWER Diaphragm Pump, Polypropylene, Santoprene(R), 115, 5.0 GPM (5850-104C-SB)
- DELAVAN FLUID POWER Diaphragm Pump, Polypropylene, Santoprene(R), 12VDC, 7.0 GPM (7870-111E-SB-HS)
- DELAVAN FLUID POWER Diaphragm Pump, Polypropylene, Santoprene(R), 12VDC, 5.0 GPM (5850-111E-SB-HS)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Santoprene (PD20P-FPS-PAA)
- Delavan Fluid Power Diaphragm Pumps