Shop All Diaphragm Pumps
Delavan Fluid Power
Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 4.0 GPM
Mfr # 5840-111C-SB-HS
Zoro # G1593258
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure - Pumps 45 psi
- Housing Material - Pumps Polypropylene
- Max. Flow 4 gpm
- Voltage - Pumps 12V DC
- Max. Temp - Pumps 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delavan Fluid Power
- MFR # 5840-111C-SB-HS
- Zoro # G1593258
- UPC # 830344009229
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Air Inlet Size | 1/2" FNPT |
Length (In.) | 9.1 in |
Height (In.) | 4.58 in |
Width (In.) | 5.0 in |
Discharge Connection Size | 1/2 in |
Overall Width | 5 in |
Intake Connection Size | 1/2 in |
Overall Height | 4.6 in |
Overall Length | 9.1 in |
Description
Diaphragm Pump, Operating Pressure (Maximum) 45 psi, Diaphragm Chamber Design 5, Diaphragm Material Santoprene, Check Valve Material Viton, Discharge Connection Size 1/2 in, Discharge Connection Type FNPT, Flow Rate (Maximum) 4 gpm, Housing Material Polypropylene, Intake Connection Size 1/2 in, Intake Connection Type FNPT, Nameplate Voltage 12V DC, Priming Self-Priming, Pump Operation Type Electric, Pressure Switch No, Standards NSF Certified, Flow Rate @ 20 psi 3.4 gpm, Current 15 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUA-FLO Aqua-Flo AF021070001010 115V; 0.75 HP 48Y FMHP 2 Speed Pump Flo-Master (AF021070001010)
- SJE-RHOMBUS NO Float Switch 120/230VAC 20 psi (30PMDWOP)
- GRUNDFOS Pump, MTH4-6/4 A-W-A-AQQV Immersible Multistage Coolant Condensate Pump, 3/4 Internal RP Thread (98993046)
- PLAST-O-MATIC Degassing Valve, PVC, 1/2", Epdm, Threaded (DGV050EP-PV)
- DELAVAN FLUID POWER Diaphragm Pump, Polypropylene, Santoprene(R), 12VDC, 4.0 GPM (5840-201C-SB)
- DELAVAN FLUID POWER Diaphragm Pump, Polypropylene, Santoprene, 24VDC, 2.0 GPM (7812-201-SB-HS-24)
- DELAVAN FLUID POWER Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 7.0 GPM (7870-101E-SB-HS)
- DELAVAN FLUID POWER Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 2.0 GPM (7812-301-SB)
- DELAVAN FLUID POWER Diaphragm Pump, Polypropylene, Geolast(R), 12VDC, 5 GPM (5850ED-201C-SB)
- DELAVAN FLUID POWER Diaphragm Pump, Polypropylene, Santoprene, 115, 2.0 GPM (7812-104)
- DAYTON Double Diaphragm Pump, 316 Stainless Steel, Air Operated, PTFE, 14 GPM (22A603)
- Delavan Fluid Power Diaphragm Pumps