Shop All Diaphragm Pumps
Delavan Fluid Power
Diaphragm Pump, Polypropylene, Santoprene, 115, 3.0 GPM
Mfr # 5830-104C-SB
Zoro # G1593273
original price:
$372.17
35% off
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure - Pumps 45 psi
- Housing Material - Pumps Polypropylene
- Max. Flow 3.0 gpm
- Voltage - Pumps 120V AC
- Max. Temp - Pumps 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delavan Fluid Power
- MFR # 5830-104C-SB
- Zoro # G1593273
- UPC # 830344009212
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Air Inlet Size | 1/2" FNPT |
Height (In.) | 4.58 in |
Length (In.) | 9.1 in |
Width (In.) | 5.0 in |
Overall Length | 9.1 in |
Discharge Connection Size | 1/2 in |
Overall Width | 5 in |
Intake Connection Size | 1/2 in |
Overall Height | 4.6 in |
Description
Diaphragm Pump, Operating Pressure (Maximum) 45 psi, Diaphragm Chamber Design 5, Diaphragm Material Santoprene, Check Valve Material Viton, Discharge Connection Size 1/2 in, Discharge Connection Type FNPT, Flow Rate (Maximum) 3 gpm, Housing Material Polypropylene, Intake Connection Size 1/2 in, Intake Connection Type FNPT, Nameplate Voltage 120V AC, Priming Self-Priming, Pump Operation Type Electric, Pressure Switch Yes, Standards NSF Certified, Flow Rate @ 20 psi 2.5 gpm, Current 1.5 A
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1/2 HP 1-1/2" F Submersible Sump Pump 120V AC Tether (3BB69)
- SANDPIPER Wet End Kit, Fits Brand Sandpiper (476.354.677)
- FINISH THOMPSON Cordless Drum Pump Motor, 115V Charger (S6)
- ARO Outlet Manifold, Polypropylene, 3/8 in. (96469-1)
- DELAVAN FLUID POWER Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 4.0 GPM (5840-111C-SB-HS)
- DELAVAN FLUID POWER Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 5 GPM (5850-201C-SB)
- DELAVAN FLUID POWER Diaphragm Pump, Polypropylene, Santoprene, 115, 3.6 GPM (5836-104C-SB)
- DELAVAN FLUID POWER Diaphragm Pump, Polypropylene, Geolast(R), 12VDC, 5 GPM (5850ED-201C-SB)
- DELAVAN FLUID POWER Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 7.0 GPM (7871-101E-SB-HS)
- DELAVAN FLUID POWER Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 3.0 GPM (5830-201C-SB)
- ARO Diaphragm Pump, 666100-462-C (666100-462-C)
- Delavan Fluid Power Diaphragm Pumps