Delavan Ag Pumps

Sprayer Pump, PolyP, Cmb, 4.9gpm, 60psi


product price: $731.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Max. Temp - Pumps 140 Degrees F
  • Max. Pressure - Pumps 60 psi
  • Max. Flow 4.9 gpm
  • Voltage - Pumps 12V DC
  • Inlet/Outlet 1/2 in FNPT
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Intake Connection Size 1/2 in

Details

Item Sprayer Pump
Max. Temp - Pumps 140 Degrees F
Max. Pressure - Pumps 60 psi
Max. Flow 4.9 gpm
Voltage - Pumps 12V DC
Inlet/Outlet 1/2 in FNPT
Housing Material - Pumps Polypropylene
Nameplate Voltage 12V DC
Media Temperature (Maximum) 140 Degrees F
Housing Material Polypropylene
Intake Connection Type FNPT
Flow Rate (Maximum) 4.9 gpm
Operating Pressure (Maximum) 60 psi

Description

Sprayer Pump, Operating Pressure (Maximum) 60 psi, Flow Rate (Maximum) 4.9 gpm, Housing Material Polypropylene, Intake Connection Size 1/2 in, Intake Connection Type FNPT, Nameplate Voltage 12V DC, Media Temperature (Maximum) 140 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.