Shop All Roller Spray Pumps
Delavan Ag Pumps
Spray Pump, 8-Roller, Housing 304 SS
Mfr # 8900DSS-R
Zoro # G1593833
product price: $525.99
/ea
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 8-Roller
- Construction Stainless Steel
- HP @ 100 PSI 1.25/2.53
- Width (In.) 6 3/8 in
- Includes Ultra Rollers, Viton Lip Seals, Permanently-Lubricated Heavy Duty Sealed Bearings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delavan Ag Pumps
- MFR # 8900DSS-R
- Zoro # G1593833
- UPC # 830344005108
- Country of Origin United States
- Category Roller Spray Pumps
Dimensions
Width (In.) | 6 3/8 in |
Shaft Dia. (In.) | 15/16 in |
Height (In.) | 5 1/8 in |
Length (In.) | 6 3/8 in |
Discharge Connection Size | 1 in |
Intake Connection Size | 1 in |
Shaft Outer Diameter | 1 in |
Overall Width | 6.4 in |
Overall Height | 5.1 in |
Overall Length | 6.4 in |
Description
Roller Spray Pump, Discharge Connection Size 1 in, Discharge Connection Type NPT, Flow Rate (Maximum) 24 gpm, Housing Material 304 Stainless Steel, Intake Connection Size 1 in, Intake Connection Type NPT, Motor Shaft Rotation CWSE, Motor Speed (Maximum) 1,000 RPM, Number of Rollers 8, Operating Pressure (Maximum) 300 psi, Priming Manual, Roller Material Polypropylene, Steel, Shaft Outer Diameter 1 in, Suction Lift (Maximum) 5 ft, Overall Length 6.4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS FPX Seal Service Kit, 633 CO/C/FKM (66502734); Replaces Fristam Part# 1802600002 (1802600002SP)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Nitrile, 47 GPM (6661AJ-322-C)
- LITTLE GIANT PUMP Pump, Coolant, 230 V (542015)
- PIUSI USA Viscomat 200/2,170 psi, 110V 60Hz NoCable, 120v, 2.4 Max. Flow Rate , 1500W HP, Cast iron (F0030420D)
- DELAVAN AG PUMPS Spray Pump, 6-Roller, Housing 304 SS (6900DSS)
- DELAVAN AG PUMPS Spray Pump, 8-Roller, Housing Cast Iron (8900C)
- DELAVAN AG PUMPS Spray Pump, 6-Roller, Housing 304 SS (6900DSS-R)
- DELAVAN AG PUMPS Spray Pump, 8-Roller, Housing Cast Iron (8900C-R)
- DELAVAN AG PUMPS Spray Pump, 6-Roller, Housing Cast Iron (6900C-R)
- DELAVAN AG PUMPS Spray Pump, 8-Roller, Housing 304 SS (8900DSS)
- FLOJET Diaphragm Pump, Motor Driven, 24VDC, 35 psi (RLFP222201D)
- Delavan Ag Pumps Roller Spray Pumps