Shop All Roller Spray Pumps
Delavan Ag Pumps
Spray Pump, 4-Roller, Housing Cast Iron
Mfr # 4900C
Zoro # G1593827
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 4-Roller
- Construction Cast iron
- RPM 1800
- Application Agricultural Spraying, Water Transfer
- Length (In.) 5 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delavan Ag Pumps
- MFR # 4900C
- Zoro # G1593827
- UPC # 830344001100
- Country of Origin United States
- Category Roller Spray Pumps
Dimensions
Length (In.) | 5 1/8 in |
Width (In.) | 4 3/4 in |
Shaft Dia. (In.) | 5/8 in |
Height (In.) | 3 9/64 in |
Discharge Connection Size | 3/4 in |
Shaft Outer Diameter | 5/8 in |
Intake Connection Size | 3/4 in |
Overall Width | 4.8 in |
Overall Height | 3.1 in |
Overall Length | 5.1 in |
Description
Roller Spray Pump, Discharge Connection Size 3/4 in, Discharge Connection Type NPT, Flow Rate (Maximum) 9.2 gpm, Housing Material Cast Iron, Intake Connection Size 3/4 in, Intake Connection Type NPT, Motor Shaft Rotation CWSE, Motor Speed (Maximum) 1,800 RPM, Number of Rollers 4, Operating Pressure (Maximum) 150 psi, Priming Manual, Roller Material Polypropylene, Steel, Shaft Outer Diameter 5/8 in, Suction Lift (Maximum) 3 ft, Overall Length 5.1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cartridge, Filter (4RK79)
- FUJI ELECTRIC Pump, Oil Coolant, 1/3hp (VKN-083A-4Z)
- DAYTON Water Slinger (PP60012G)
- WHEELER-REX Output Hose, High Pressure, 10 Ft, 1000psi (220577)
- DELAVAN AG PUMPS Spray Pump, 8-Roller, Housing 304 SS (8900DSS-R)
- DELAVAN AG PUMPS Spray Pump, 6-Roller, Housing Cast Iron (6900C)
- DELAVAN AG PUMPS Spray Pump, Impeller, Housing Cast Iron (26556-4)
- DELAVAN AG PUMPS Spray Pump, 8-Roller, Housing Cast Iron (8900C)
- DELAVAN AG PUMPS Spray Pump, 8-Roller, Housing Cast Iron (8900C-R)
- DELAVAN AG PUMPS Spray Pump, 6-Roller, Housing 304 SS (6900DSS)
- SHURFLO Pump, Diaphragm, 12 Vdc (2088-343-135)
- Delavan Ag Pumps Roller Spray Pumps