Shop All Hydraulic Pressure Relief Valves
Delavan Ag Pumps
Relief Valve, 16 gpm, Screw, NPT
Mfr # RV-50-210-SAE10-S
Zoro # G610905150
product price: $56.85
/ea
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Inline
- Actuation Mechanism Pressure
- Operating Temperature - Maximum 175 Degrees F
- Adjustment Method Screw
- Pressure - Maximum 2,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delavan Ag Pumps
- MFR # RV-50-210-SAE10-S
- Zoro # G610905150
- UPC # 830344000172
- Country of Origin Italy
- Category Hydraulic Pressure Relief Valves
Dimensions
Port Connection Size | 1/2 in |
Description
Relief Valve, Pressure - Maximum 2,500 psi, Flow Rate - Maximum 16 gpm, Body Material Steel, Pressure - Minimum 1,000 psi, Adjustment Method Screw, Port Connection Type NPT, Port Connections Inlet, Outlet, Fluid Viscosity - Maximum 1,000 SUS, Port Connection Gender Female, Flow Rate - Minimum 1 gpm, Pressure Setting - Maximum 3,046 psi, Check Valve Cracking Pressure Not Applicable, Overall Width Not Applicable, For Media Oil, Port Connection Size 1/2 in, Actuation Mechanism Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6306Z, 6300 Series Single Row Deep Groove Ball Bearing, 6306Z (6306Z)
- SKF SKF 6205 2Z, Single Row Ball Bearings (6205 2Z)
- BESTORQ Aftermarket Hustler 935742 RAPTOR (Deck 42", S/N 117164) Zero Turn Mower Replacement Belt, A114LG (A114LG)
- TITAN HD Motor Run Capacitor, 15 MFD, 440V, Oval (POCF15A)
- DELAVAN AG PUMPS Inline Relief Valve, 30 gpm, Screw, NPT (RV-80-210-SAE10-S)
- DELAVAN AG PUMPS Double Relief Valve, 30 gpm, Screw, NPT (DCORV-80-210-SAE10-S)
- PARKER Hydraulic Valve, Relief, 100-5075psi (R4V065B510A1)
- WATTS Fp53L 1/2" Poppet Type Pressure (FP53L)
- ENERPAC Pressure Control Valve, G1/4, 4 GPM (PRV4)
- PARKER Pressure Control Valve, 3/4 NPT, 1000 PSI (632B-9-3/4-2)
- PARKER Valve, Reduce/Relieve (PRH101S50)
- Delavan Ag Pumps Hydraulic Valves