Shop All Diaphragm Pumps
Delavan Ag Pumps
Diaphragm Pump, Polypropylene, Santoprene, 115, 2.0 GPM
Mfr # 7812-104
Zoro # G1593282
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure - Pumps 60 psi
- Housing Material - Pumps Polypropylene
- Max. Flow 2 gpm
- Voltage - Pumps 120V AC
- Max. Temp - Pumps 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delavan Ag Pumps
- MFR # 7812-104
- Zoro # G1593282
- UPC # 830344002084
- Country of Origin United States
- Category Diaphragm Pumps
Dimensions
Air Inlet Size | 3/8" FNPT |
Length (In.) | 8.5 in |
Height (In.) | 3.45 in |
Width (In.) | 4.0 in |
Overall Length | 8.5 in |
Overall Width | 4 in |
Overall Height | 3.5 in |
Intake Connection Size | 3/8 in |
Discharge Connection Size | 3/8 in |
Description
Diaphragm Pump, Operating Pressure (Maximum) 60 psi, Diaphragm Chamber Design 3, Diaphragm Material Santoprene, Check Valve Material Viton, Discharge Connection Size 3/8 in, Discharge Connection Type FNPT, Flow Rate (Maximum) 2 gpm, Housing Material Polypropylene, Intake Connection Size 3/8 in, Intake Connection Type FNPT, Nameplate Voltage 120V AC, Priming Self-Priming, Pump Operation Type Electric, Pressure Switch Yes, Standards NSF Certified, Flow Rate @ 20 psi 1.6 gpm, Current 1.5 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER PARTS Liquiverter Seal Retainer; Replaces APV® Part# 11HP265729 (11HP265729SP)
- LITTLE GIANT PUMP Control Box, 1/3HP, 115V, 1Phase (2801024915)
- PARTS20 EJECTOR KIT CAST IRON (FP520-100)
- DAYTON Impeller, Backhead and Seal Kit (PP092IBSK01G)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 115, 3.6 GPM (5836-104C-SB)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 4.0 GPM (5840-111C-SB-HS)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 12VDC, 7.0 GPM (7871-111E-SB-HS)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene(R), 12VDC, 2.2 GPM (7822FS-201-SBI)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene(R), 12VDC, 4.0 GPM (5840-201C-SB)
- DELAVAN AG PUMPS Diaphragm Pump, Polypropylene, Santoprene, 24VDC, 2.0 GPM (7812-201-SB-HS-24)
- VERSA-MATIC Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 230 GPM (E3AA6X660C-ATEX)
- Delavan Ag Pumps Diaphragm Pumps