Shop All Hydraulic Control Valves
Delavan Fluid Power
Hydraulic Valve, 30 gpm, Four-Way
Mfr # MBV2SP-FLT1
Zoro # G110724299
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ways Four-Way
- Valve Type Spool
- Body Material Cast Iron
- Pressure Connection Gender Female
- Flow Rate - Minimum 1 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delavan Fluid Power
- MFR # MBV2SP-FLT1
- Zoro # G110724299
- UPC # 830344007980
- Country of Origin China
- Category Hydraulic Control Valves
Dimensions
Pressure Connection Size | 3/4 in |
Handle Length | 7.2 in |
Pressure Connection Dash Size | 14 |
Work Connection Dash Size | 14 |
Work Connection Size | 1/2 in |
Tank Connection Dash Size | 14 |
Tank Connection Size | 3/4 in |
Description
Hydraulic Directional Valve, Flow Rate - Maximum 30 gpm, Number of Ways Four-Way, Pressure Setting - Maximum 3,000 psi, Spool Action Not Applicable, Port Connections (4) Work, Inlet, Outlet, Center Position Open Center, Series Not Applicable, Number of Spools 2, Pressure Setting - Minimum 450 psi, Actuation Mechanism Manual, Includes Seals Seals Included, Mounting Inline, Pressure Connection Gender Female, Relief Valve Pressure Setting - Maximum 3,000 psi, Tank Connection Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, BB, 21/32 x 112.6 in. OC (BB108)
- CONTINENTAL CONTITECH 1/4" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR02530-20-41)
- DODGE 2525 X 1-1/2-KW DRIVE COMPONENTS (119316)
- DUTTON-LAINSON Spout, Flexible, For Use With 120-A3 Oiler (301026)
- DELAVAN FLUID POWER Flow Control Valve, 16 gpm, Spool, NPT (FC16N)
- DELAVAN FLUID POWER Flow Control Valve, 30 gpm, Spool, NPT (FC30N)
- DELAVAN FLUID POWER Hydraulic Valve, 30 gpm, Four-Way (MBV1SP)
- DELAVAN FLUID POWER Hydraulic Valve, 30 gpm, Four-Way (KOV30-NPT)
- CHIEF Rotary Diverter Valve 24 Gpm, 3625 PSI, Sae 10 Port Size, 450216 (450216)
- PARKER Flow Control Valve, 8 gpm Max. Flow, 5,000 psi Max. Pressure, Steel (F600S)
- CHIEF Control Valve, 10 GPM, 2 Spool (220956)
- Delavan Fluid Power Hydraulic Control Valves