Shop All Hydraulic Control Valves
Delavan Fluid Power
Hydraulic Valve, 30 gpm, Four-Way
Mfr # MBV1SP
Zoro # G810724247
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Action Spring Center to Neutral
- Body Material Cast Iron
- Valve Type Spool
- Number of Positions Three Positions
- Number of Ways Four-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delavan Fluid Power
- MFR # MBV1SP
- Zoro # G810724247
- UPC # 830344007973
- Country of Origin China
- Category Hydraulic Control Valves
Dimensions
Tank Connection Dash Size | 14 |
Pressure Connection Dash Size | 14 |
Work Connection Dash Size | 14 |
Tank Connection Size | 3/4 in |
Handle Length | 7.2 in |
Pressure Connection Size | 3/4 in |
Work Connection Size | 1/2 in |
Description
Hydraulic Directional Valve, Flow Rate - Maximum 30 gpm, Number of Positions Three Positions, Number of Ways Four-Way, Pressure Setting - Maximum 3,000 psi, Spool Action Spring Center to Neutral, Port Connections (2) Work, Inlet, Outlet, Center Position Open Center, Series Not Applicable, Number of Spools 1, Pressure Setting - Minimum 450 psi, Actuation Mechanism Manual, Includes Seals Seals Included, Mounting Inline, Pressure Connection Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Eccentric Locking Collar Insert Bearing (RA103NPPB)
- LEESON 0.25 Hp Dc Gearmotor, 83 Rpm, 90 V, 34 Frame, Tenv, M1135114.00 (M1135114.00)
- REELCRAFT Reelcraft 5650 OLP 3/8"x50' 300 PSI Premium Duty All Steel Spring Retractable Compact Hose Reel (5650 OLP)
- BALDOR-RELIANCE 1.5Hp, 1755Rpm, 3Ph, 60Hz, 145T, 3522M, Opsb, F, EM3154T-8G (EM3154T-8G)
- DELAVAN FLUID POWER Hydraulic Valve, 30 gpm, Four-Way (KOV30-NPT)
- DELAVAN FLUID POWER Flow Control Valve, 16 gpm, Spool, NPT (FC16N)
- DELAVAN FLUID POWER Hydraulic Valve, 30 gpm, Four-Way (MBV2SP-FLT1)
- DELAVAN FLUID POWER Flow Control Valve, 30 gpm, Spool, NPT (FC30N)
- HYFLOW Sectional Control Valve Work Section 1 Spool 40 Gpm, 3500 PSI, 223014 (223014)
- PARKER Directional Valve, Solenoid, Closed, 24 VDC, Series: D1VW (D1VW001CNJW)
- PARKER Metering Valve, Steel, #8 SAE, 8 GPM Max (MV820S)
- Delavan Fluid Power Hydraulic Valves