Shop All Hydraulic Control Valves
Delavan Ag Pumps
Hydraulic Valve, 30 gpm, Four-Way
Mfr # MBV1SP-DET
Zoro # G410865166
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Action Detent
- Valve Type Spool
- Number of Ways Four-Way
- Body Material Cast Iron
- Number of Positions Three Positions
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delavan Ag Pumps
- MFR # MBV1SP-DET
- Zoro # G410865166
- UPC # 830344000158
- Country of Origin China
- Category Hydraulic Control Valves
Dimensions
Tank Connection Size | 3/4 in |
Tank Connection Dash Size | 14 |
Work Connection Dash Size | 14 |
Pressure Connection Dash Size | 14 |
Handle Length | 7.2 in |
Work Connection Size | 1/2 in |
Pressure Connection Size | 3/4 in |
Description
Hydraulic Directional Valve, Flow Rate - Maximum 30 gpm, Number of Positions Three Positions, Number of Ways Four-Way, Pressure Setting - Maximum 3,000 psi, Spool Action Detent, Port Connections (2) Work, Inlet, Outlet, Center Position Open Center, Series Not Applicable, Number of Spools 1, Pressure Setting - Minimum 450 psi, Actuation Mechanism Manual, Includes Seals Seals Included, Mounting Inline, Pressure Connection Gender Female, Relief Valve Pressure Setting - Maximum 3,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRAULI-FLEX 1/4" SAE 100-R2 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT (JR2-04-30)
- B B MANUFACTURING 770-5M-15, Timing Belt, Neoprene, Fiberglass (770-5M-15)
- DODGE FC-DL-200 (128818 FC-DL-200)
- TIMKEN TIM-383, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 383 (383)
- DELAVAN AG PUMPS Hydraulic Valve, 30 gpm, Four-Way (MBV1SP)
- DELAVAN AG PUMPS Flow Control Valve, 30 gpm, Spool, NPT (FC30N)
- DELAVAN AG PUMPS Hydraulic Valve, 30 gpm, Four-Way (MBV3SP-FLT1)
- DELAVAN AG PUMPS Hydraulic Valve, 30 gpm, Four-Way (KOV30-NPT)
- DELAVAN AG PUMPS Hydraulic Valve, 30 gpm, Four-Way (MBV2SP-FLT1)
- CHIEF Sectional Control Valves Accessory 3500 PSI, 3/4" NPT (223051)
- VICKERS Hydraulic Valve, 4 Way, 110-120VAC (02-110359)
- Delavan Ag Pumps Hydraulic Valves