Shop All Hydraulic Control Valves
Delavan Ag Pumps
Hydraulic Valve, 20 gpm, Four-Way
Mfr # MBV1SP-CONV-DET
Zoro # G610865140
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Action Detent
- Body Material Cast Iron
- Number of Positions Three Positions
- Valve Type Spool
- Number of Ways Four-Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delavan Ag Pumps
- MFR # MBV1SP-CONV-DET
- Zoro # G610865140
- Country of Origin Bulgaria
- Category Hydraulic Control Valves
Dimensions
Work Connection Size | 3/4 in |
Tank Connection Size | 7/8 in |
Work Connection Dash Size | 16 |
Handle Length | 7.2 in |
Pressure Connection Size | 7/8 in |
Pressure Connection Dash Size | 14 |
Tank Connection Dash Size | 14 |
Description
Hydraulic Directional Valve, Flow Rate - Maximum 20 gpm, Number of Positions Three Positions, Number of Ways Four-Way, Pressure Setting - Maximum 3,500 psi, Spool Action Detent, Port Connections (2) Work, Inlet, Outlet, Center Position Open Center, Series Not Applicable, Number of Spools 1, Pressure Setting - Minimum 450 psi, Actuation Mechanism Manual, Includes Seals Seals Included, Mounting Inline, Pressure Connection Gender Female, Relief Valve Pressure Setting - Maximum 3,500 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, 152.0 in-lb Max. Torque, 91 RPM Nameplate RPM, 90V DC Voltage (6Z411)
- ARROW PNEUMATICS .03 Micron Clear Net No Color (EK57)
- GATES PowerGrip Timing Belts, 750H200 (750H200)
- DAYTON AC Gearmotor, 30.0 in-lb Max. Torque, 4 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE32)
- DELAVAN AG PUMPS Hydraulic Valve, 30 gpm, Four-Way (MBV2SP-FLT1)
- DELAVAN AG PUMPS Hydraulic Valve, 30 gpm, Four-Way (MBV3SP-FLT1)
- DELAVAN AG PUMPS Hydraulic Valve, 30 gpm, Four-Way (MBV1SP)
- DELAVAN AG PUMPS Hydraulic Valve, 30 gpm, Four-Way (KOV30-NPT)
- DELAVAN AG PUMPS Flow Control Valve, 30 gpm, Spool, NPT (FC30N)
- BAILEY HYDRAULICS Directional Control Valve 1 Spool, 12 Gpm, 900-2900 PSI, Sae 8 Work Port (228953)
- CHIEF Rotary Diverter Valve 24 Gpm, 3625 PSI, Sae 10 Port Size, 450216 (450216)
- Delavan Ag Pumps Hydraulic Valves