Shop All Hydraulic Control Valves
Delavan Ag Pumps
Hydraulic Valve, 16 gpm, Four-Way
Mfr # MBV1SP-60
Zoro # G110865121
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spool Action Spring Center to Neutral
- Number of Ways Four-Way
- Body Material Cast Iron
- Number of Positions Three Positions
- Valve Type Spool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delavan Ag Pumps
- MFR # MBV1SP-60
- Zoro # G110865121
- Country of Origin Bulgaria
- Category Hydraulic Control Valves
Dimensions
Work Connection Size | 3/4 in |
Handle Length | 6.5 in |
Pressure Connection Size | 7/8 in |
Tank Connection Dash Size | 14 |
Pressure Connection Dash Size | 14 |
Tank Connection Size | 7/8 in |
Work Connection Dash Size | 16 |
Description
Hydraulic Directional Valve, Flow Rate - Maximum 16 gpm, Number of Positions Three Positions, Number of Ways Four-Way, Pressure Setting - Maximum 3,500 psi, Spool Action Spring Center to Neutral, Port Connections (2) Work, Inlet, Outlet, Center Position Open Center, Series Not Applicable, Number of Spools 1, Pressure Setting - Minimum 450 psi, Actuation Mechanism Manual, Includes Seals Seals Included, Mounting Inline, Pressure Connection Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG 6010, Deep Groove BBear, Single Row 90Mm (6010)
- BESTORQ Aftermarket Bobcat 942206 Riding Lawn Mower Replacement Belt, B130LG (B130LG)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/4" Male JIC (6502-12-12-FG)
- BRENNAN INDUSTRIES 04MJ-06MAORB 90 Deg Elbow Long Forged (1.66 L) (6801-L-04-06-NWO-FG)
- DELAVAN AG PUMPS Hydraulic Valve, 30 gpm, Four-Way (MBV2SP-FLT1)
- DELAVAN AG PUMPS Hydraulic Valve, 30 gpm, Four-Way (MBV3SP-FLT1)
- DELAVAN AG PUMPS Hydraulic Valve, 30 gpm, Four-Way (MBV1SP)
- DELAVAN AG PUMPS Hydraulic Valve, 30 gpm, Four-Way (KOV30-NPT)
- DELAVAN AG PUMPS Flow Control Valve, 30 gpm, Spool, NPT (FC30N)
- CHIEF Control Valve, 10 GPM, 5 Spool (220926)
- HYFLOW High Flow Selectional Control Valve 1 Spool, 70 Gpm, 3500 PSI, Sae 16 (223126)
- Delavan Ag Pumps Hydraulic Valves